Shop All Ropes
All Gear
Bull Rope, PES/Nylon, 9/16In. dia., 600ft L
Mfr # AGBR916600
Zoro # G4757453
Free Shipping & Returns
$831.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rope Sub-Category Arborist
- Rope Dia. 9/16 in
- Rope Material Nylon/Polyester
- Rope Strand Count 20
- Rope Length 600 ft
Product Information
Dimensions
Rope Dia. | 9/16 in |
Rope Length | 600 ft |
Length | 600 ft. |
Rope Diameter | 9/16 in |
Overall Length | 600 ft |
Diameter | 9/16 in |
Description
Rigging and Climbing Rope, Breaking Strength 14,000 lbf, Working Load Limit 2,800 lb, Rope Construction Double Braid, Diameter 9/16 in, Overall Length 600 ft, Core Material Nylon, Cover Material Polyester, Product Type Rigging and Climbing Rope, Lifting Capability For Lifting, Rope Format Spool, Rope Strand Count 20, Core Type Braided Core, Core Strand Count 12, Minimum Operating Temperature Not Applicable, Maximum Operating Temperature Not Applicable, Spliceability Spliceable, Weight 69 lb
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COTTERMAN Work Platform, 1 Step, Steel, 10In. H. (1AWP1948A3 A10-15 B8 C1)
- LOUISVILLE 1 Step, Aluminum Step Stand, 375 lb. Load Capacity, Silver (AY8001)
- LIFT-ALL Web Sling, Twisted Eye and Eye, 8 ft L, 2 in W, Polyester, Yellow (EE2602DTX8)
- PROSOURCE ProSource PH3001GX Large Platform Cart, 880 lb Weight Capacity, 35-3/4 in L x 24 in W Platform (PH3001GX)
- ALL GEAR BULL Rope, PES/Nylon, 1/2 In. dia, 600 ft L (AGBR12600)
- ALL GEAR Climbing Rope, PES, 1/2 In. dia., 120 ft. L (AG12SP12120G)
- ALL GEAR Arborist, Rigging, 1/2In. dia., 300ft L (AGHBP12300B)
- ALL GEAR Bull Rope, PES/Nylon, 9/16In. dia., 150ft L (AGBR916150)
- ALL GEAR Arborist, Rigging, 3/4In. dia., 300ft L (AGHBP34300B)
- ALL GEAR Dielectric Rope, PO, 1/2 In. dia., 600 ft L (AG12SDE12)
- KRAFT TOOL Masons Line, 500 ft, Braided Nylon, Yellow (BC342)
- All Gear Ropes