Shop All Ropes
All Gear
Bull Rope, PES/Nylon, 5/8 In. dia., 600ft L
Mfr # AGBR58600
Zoro # G4088804
Free Shipping & Returns
$929.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rope Sub-Category Arborist
- Rope Dia. 5/8 in
- Rope Material Polyester Over Nylon
- Rope Strand Count 24
- Rope Length 600 ft
Product Information
Dimensions
Rope Dia. | 5/8 in |
Rope Length | 600 ft |
Length | 600 ft. |
Rope Diameter | 5/8 in |
Length (In.) | 7200 in |
Overall Length | 600 ft |
Diameter | 5/8 in |
Description
Rigging and Climbing Rope, Breaking Strength 19,500 lbf, Working Load Limit 3,900 lb, Rope Construction Double Braid, Diameter 5/8 in, Overall Length 600 ft, Core Material Nylon, Cover Material Polyester, Product Type Rigging and Climbing Rope, Lifting Capability For Lifting, Rope Format Spool, Rope Strand Count 24, Core Type Braided Core, Core Strand Count 12, Minimum Operating Temperature Not Applicable, Maximum Operating Temperature Not Applicable, Spliceability Spliceable, Weight 85 lb
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Plate Caster, 2500 lb. Load, Yellow Wheel (P29R-UY080K-18)
- ZORO SELECT Swivel Eye Pulley, Chrome (1RCE9)
- DAYTON Scissor Lift Table, 2200 lb. Cap, 20"W, 40"L (2MPP8)
- TRACTEL Winch Cable, Alloy Stl, 1/4 In. x 100 ft. (6423100K)
- ALL GEAR Throw Line, PPL, 3/32 In. dia., 180 ft. L (AGDPTL25180)
- ALL GEAR Double Braided Composite Bull Rope, 1"X1 (AGBR1150)
- ALL GEAR Round Braid Ppl Rope, 1/4In dia., 100ft L (AGUH14100)
- ALL GEAR Round Braid Ppl Rope, 5/8In dia., 100ft L (AGUH58100)
- ALL GEAR ALL GEAR Bulk Braided Nylon Rope (AGSBN3161000)
- ALL GEAR Arborist, Rigging, 3/4In. dia., 300ft L (AGHBP34300B)
- SAMSON Dynasorb II Rigging Line 5/8 in. x 200 ft. (Yellow) (DYNASII58-200-NS)
- All Gear Ropes