Shop All Ropes
All Gear
BULL Rope, PES/Nylon, 1/2 In. dia, 600 ft L
Mfr # AGBR12600
Zoro # G4183173
product price: $634.99
/ea
Free Shipping & Returns
$634.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rope Sub-Category Arborist
- Rope Dia. 1/2 in
- Rope Material Polyester Over Nylon
- Rope Strand Count 24
- Rope Length 600 ft
Product Information
Dimensions
Rope Dia. | 1/2 in |
Rope Length | 600 ft |
Length | 600 ft. |
Rope Diameter | 1/2 in |
Diameter | 1/2 in |
Overall Length | 600 ft |
Description
Rigging and Climbing Rope, Breaking Strength 10,500 lbf, Working Load Limit 2,100 lb, Rope Construction Double Braid, Diameter 1/2 in, Overall Length 600 ft, Core Material Nylon, Cover Material Polyester, Product Type Rigging and Climbing Rope, Lifting Capability For Lifting, Rope Format Spool, Rope Strand Count 24, Core Type Braided Core, Core Strand Count 12, Minimum Operating Temperature Not Applicable, Maximum Operating Temperature Not Applicable, Spliceability Spliceable, Weight 50 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALBION 4" X 2" Non-Marking Polyurethane Swivel Caster, Total Lock Brake, Loads Up To 700 lb (16PI04201ST)
- LIFT-ALL Web Sling, Endless, 7 ft L, 2 in W, Polyester, Yellow (EN1602DX7)
- VESTIL Extension Spring (15-146-001)
- BALLYMORE Fluorescent Tube Caddy, 46 In. H (FD BULB CADDY)
- ALL GEAR Climbing Line, Red/Black, 32 Strand (AGKMC716150RB)
- ALL GEAR Round Braid Ppl Rope, 5/8In dia., 100ft L (AGUH58100)
- ALL GEAR Braid Composite Double, 7/8"x300ft, 2Eyes (AGDBC78300E2)
- ALL GEAR Climbing Rope, PES, 1/2 In. dia., 150 ft. L (AGKM12150ROY)
- ALL GEAR Round Braid Ppl Rope, 1/2In dia., 100ft L (AGUH12100)
- ALL GEAR Round Braid Ppl Rope, 3/8In dia., 100ft L (AGUH38100)
- ZORO SELECT Weep Cord, 1/2 in. x 100 ft., Solid (20TL82)
- All Gear Chains, Ropes & Cables