Shop All Ropes
All Gear
Bulk Multi-Purpose Rope
Mfr # AG3STPP14600
Zoro # G802697092
product price: $38.99
/ea
$38.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rope Material Polypropylene
- Rope Length 600'
- Material Polypropylene
- Color Yellow
- Width 7.8
Product Information
Dimensions
Rope Length | 600' |
Width | 7.8 |
Height | 7.8 |
Details
Rope Material | Polypropylene |
Material | Polypropylene |
Color | Yellow |
Description
This bulk, twisted polypropylene rope is made by coiling three strands together in the same direction. Because of its light weight, polypropylene is the only rope that floats making it ideal for use on personal watercraft or other applications on or around water. While not as strong as nylon or polyester, polypropylene makes a good all-purpose rope that resists most chemicals, rot and mildew. This rope is also perfect for marking off areas at golf courses, nurseries and public events. Yellow color. Sold by the 600'L roll. 1/4"-dia. rope has a break strength of 1,130 lbs.; 3/8"-dia. rope has a break strength of 2,440 lbs.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAUER LADDER 12 ft Fiberglass Stepladder (35212)
- RUBBERMAID COMMERCIAL Doors, For Use With 4094 (GRFG4094L1BLA)
- THERN Pedestal Base For 5Pt10 Crane, Powder Co (5BP10)
- EKKO Main Contactor, For Use With EK20R (EK20R / EK203.67.0)
- ALL GEAR Throw Line, PPL, 1.75 mm dia., 180 ft. L (AGTL175180)
- ALL GEAR Climbing Rope, PES, 1/2 In. dia., 150 ft. L (AGKM12150DBGY)
- ALL GEAR Round Braid Ppl Rope, 5/8In dia., 100ft L (AGUH58100)
- ALL GEAR Rope, 2-1/2 ft. L, 1/2" dia., Black (AG3STN12600B)
- ALL GEAR Bull Rope, PES/Nylon, 1/2 In. dia., 150ft L (AGBR12150)
- ALL GEAR Climbing Rope, PES, 1/2 In. dia., 600 ft. L (AGKM12600Y)
- KINGCORD 1/2 in. x 300 ft. Brown/Unmanila 3-Strand Twisted Polypropylene Rope (309811)
- All Gear Chains, Ropes & Cables