Shop All Wire Rope Slings & Wire Mesh Slings
All Gear
Adjustable Polyester Transform
Mfr # AGTS58-24-72Y
Zoro # G3166968
$49.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Polyester
- Color yellow
Product Information
- Brand All Gear
- MFR # AGTS58-24-72Y
- Zoro # G3166968
- Country of Origin United States
- Category Wire Rope Slings & Wire Mesh Slings
Details
Item | transformer slinng |
Material | Polyester |
Color | yellow |
Description
Adjustable Polyester Transform
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFTCART Medical Gas Cart, 12 Cylinder., 21"Wx21"H, 27 lb. (MDE-12S)
- VESTIL 6 Step Cross-Over Ladder 58"H x 26"W Yellow Powder Coat Steel (COL-6-56-23)
- NOBLELIFT HEAVY DUTY PALLET JACK - FORK SIZE: 27"x42" – CAPACITY: 5500 LBS (AC55-2742)
- NITE IZE Utility Strap, Black, 24 inches (USL24-01-R3)
- ALL GEAR Adjustable Polyester Transform (AGTS34-24-72G)
- ALL GEAR Husky Adjustable Polyester Transforme (AGTS12-24-72R)
- ALL GEAR Bull Rope Sling, 3/4 In x 14 Ft, Orange (AGBRES3414CS)
- ALL GEAR Bull Rope Sling, 3/4 In x 12 Ft, Orange (AGBRES3412CS)
- LIFT-ALL Sling, Wire Rope, L8Ft, VLL5000Lb, Dia1/2In (12IEEX8)
- HSI Single Leg Wire Rope Sling, 1-1/4 in dia, 20 ft Length, Thimble to Thimble, 15 Ton Capacity (105B1-1/4XTT-20)
- LIFT-ALL Wire Mesh Sling, L 10 ft., VLL 12000 lb. (10T210X10)
- All Gear Slings