Shop All Pleated Air Filters
All-Filters
25X25X1 MERV 12 Pleated AC Furnace Air Filter, 4PK
Mfr # 25251.12 4PK
Zoro # G203677778
product price: $36.69
/pk 4, $9.17/ea
$36.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand All-Filters
- MFR # 25251.12 4PK
- Zoro # G203677778
- Country of Origin United States
- Category Pleated Air Filters
Description
MERV 12 Pleated Air Filter for AC HVAC or Furnace. AF MERV 12, comparable with MPR 1200 Allergen or Micro Particle MPR800 (clean living and dust & pollen). Two-piece frames are made of beverage board, which stays strong through humidity and temperatures with wire backed synthetic filtering media for optimal equipment protection and energy efficiency, these filters should be changed 60-90 days in periods of high use. These filters have a MERV 12 rating: Removes dust, pollen, mold, dust mites, pet dander, smoke, smog, and lint. Made in the USA.
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
- MUELLER 1/4" Flare Gasket, Copper (A 00401)
- AIR HANDLER Mesh Air Filter, 16x25x2" (2TE98)
- ALFA LAVAL Brazed Plate Heat Exchanger, AISI 316L, Stainless Steel, Copper, 26 Plates - Subcooler - 96k BTU (ACH-70X-26M-F)
- DAYTON Med Duty Fan, 9829 cfm, 115/208-230V (7M7X4)
- ALL-FILTERS 14 in. x 30 in. x 1 in. MERV 8 Pleated AC Furnace Air Filter, 12PK (14301.8 12PK)
- ALL-FILTERS 20 in. x 22 in. x 1 in. MERV 8 Pleated AC Furnace Air Filter, 12PK (20221.8 12PK)
- ALL-FILTERS 12X30X1 MERV 11 Pleated AC Furnace Air Filter, 6PK., 6PK (12301.11 6pk+)
- ALL-FILTERS 16 in. x 25 in. x 1 in. MERV 11 Pleated AC Furnace Air Filter, 12PK (16251.11 12PK)
- ALL-FILTERS 18X20X1 Merv 8 Pleated AC Furnace Air Filter, 6PK (18201.8 6PK)
- ALL-FILTERS 16X20X4 Merv 11 Pleated AC Furnace Air Filter, 3PK (16204.11 3PK)
- ACCUMULAIR Pleated Air Filter, 12" x 22" x 1", 4 Pack (FB12X22A_4)
- All-Filters Pleated Air Filters