Shop All Steel Filters
All-Filters
20x25x2 Nominal Washable Aluminum HVAC Metal Mesh Air Filter, 10PK
Mfr # 9151
Zoro # G008638851
product price: $208.99
/pk 10, $20.90/ea
Free Shipping & Returns
$208.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand All-Filters
- MFR # 9151
- Zoro # G008638851
- Country of Origin United States
- Category Steel Filters
Description
THE INNER FILTER MEDIA IS A BONDED, MULTILAYERED, EXPANDED ALUMINUM, PROGRESSIVE-DENSITY MEDIA PACK. THE MEDIA PACK LAYERS ARE EXPANDED TO SEVERAL DIFFERENT OPENING SIZES WITH LARGER OPENINGS AT THE AIR ENTRANCE AND PROGRESSIVELY SMALLER OPENINGS THROUGH THE FILTER. THE FILTER IS ENCLOSED IN A HEAVY DUTY ONE PIECE ALUMINUM FRAME. THIS FILTER IS NEARLY INDESTRUCTBLE AND IS RECOMMENDED FOR INDUSTRIAL AND COMMERCIAL USE WHERE THE FILTER IS EXPOSED TO VERY ROUGH HANDLING. FILTERS ARE 3/8 UNDERSIZED IN LENGTH AND WIDTH.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEIL QUAKER Ignitor/Flame Sensor Combo (1009524)
- MRCOOL 2 Ton Signature Evaporator Coil with a 17.5" Cabinet, Vetical (MCVP24BNPA)
- JOHNSON CONTROLS Air Flow Contr. .3 To 6 (R-317-6)
- FIELD CONTROLS 46506800 Gas Pressure Switch (46506800)
- AMERICAN METAL FILTER 20 x 24 x 2 Nominal Washable Aluminum HVAC Metal Mesh Air Filter (HKA202024)
- DURAFLOW FILTRATION Filters for Many Broan Models - 8 3/4 x 10 1/2 x 1/8 inches] (2-Pack) (AF4035 2-Pack)
- DURAFLOW FILTRATION Replacement Filter for JennAir 707929 and 708929 - 11-3/8 x 14 (AF4103)
- DURAFLOW FILTRATION Replacement Grease Filters for Dacor, Frigidaire, Electrolux (AF4280 - 2)
- COMPONENT HARDWARE Type VI 25" H x 20" W x 1-3/4" D Galvani (FG51-2520)
- AMERICAN METAL FILTER 20 x 25 x 1 Nominal Washable Aluminum HVAC Metal Mesh Air Filter (HKA102025)
- AIR HANDLER Hood Filter, 10-7/16x11-7/16x3/8" (6JKA8)
- All-Filters Steel Filters