Shop All Pleated Air Filters
All-Filters
20X20X4 MERV 12 Pleated AC Furnace Air Filter, 3PK
Mfr # 20204.12 3PK
Zoro # G803677383
product price: $40.55
/pk 3, $13.52/ea
$40.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand All-Filters
- MFR # 20204.12 3PK
- Zoro # G803677383
- Country of Origin United States
- Category Pleated Air Filters
Description
MERV 12 Pleated Air Filter for AC HVAC or Furnace. AF MERV 12, comparable with MPR 1200 Allergen or Micro Particle MPR800 (clean living and dust & pollen). Two-piece frames are made of beverage board, which stays strong through humidity and temperatures with wire backed synthetic filtering media for optimal equipment protection and energy efficiency, these filters should be changed 60-90 days in periods of high use. These filters have a MERV 12 rating: Removes dust, pollen, mold, dust mites, pet dander, smoke, smog, and lint. Made in the USA.
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
- US DUCT US Duct Clamp Together End Cap, 4" Diameter, Galvanized, 18 Gauge (RNC04.G18)
- DCM Heater Motor, 2 Speed, CW, Int Ground (D-001C-449TCO)
- DURAVENT 6" BVENT 45/60 Degrees Adj Elbow (6BVL45)
- MODERN FORMS 48in Ceiling Fan Extension Downrod in Satin Brass (XF-48)
- ALL-FILTERS 20X25X1 Merv 8 Pleated AC Furnace Air Filter, 4PK (20251.8 4PK)
- ALL-FILTERS 14X24X1 Merv 8 Pleated AC Furnace Air Filter, 4PK (14241.8 4PK)
- ALL-FILTERS 10X24X1 Merv 8 Pleated AC Furnace Air Filter, 6PK (10241.8 6PK)
- ALL-FILTERS 12X12X1 MERV 13 Pleated AC Furnace Air Filter, 4PK (12121.13 4pk)
- ALL-FILTERS 18 in. x 30 in. x 1 in. MERV 10 Pleated AC Furnace Air Filter, 12PK (18301.10 12PK)
- ALL-FILTERS 25X25X2 MERV 12 Pleated AC Furnace Air Filter, 4PK (25252.12 4PK)
- ACCUMULAIR Pleated Air Filter, 20" x 30" x 1", 4 Pack (FB20X30_4)
- All-Filters Pleated Air Filters