Shop All U-Bolts
This Product is Discontinued
All America Threaded Products
Ubolt, 3/8"-16x2" Pipe Fit, HDG, PK150, 3/8"-16, Hot Dipped Galvanized 150 PK (Discontinued)
Mfr # 53867
Zoro # G0390700
Free Shipping & Returns
This Product is Discontinued
Key Features
- Thread Size 3/8"-16
- For Pipe Size 2"
- Finish Hot Dipped Galvanized
- Dia./Thread Size 3/8"-16
Product Information
- Brand All America Threaded Products
- MFR # 53867
- Zoro # G0390700
- UPC # 698416538677
- Country of Origin United States
- Category U-Bolts
Dimensions
Thread Size | 3/8"-16 |
For Pipe Size | 2" |
Dia./Thread Size | 3/8"-16 |
Details
Item | Ubolt,3/8"-16x2" Pipe Fit,HDG,PK150 |
Finish | Hot Dipped Galvanized |
Description
Ubolt,3/8 In.-16x2 In. Pipe Fit,HDG,PK150, Package Quantity 150
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.