Shop All Fully-Threaded Rods & Studs
All America Threaded Products
Fully Threaded Rod, M3-0.5mm, Plain Finish, 10 PK
Mfr # 36516
Zoro # G7966205
product price: $12.65
/pk 10, $1.27/ea
$12.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Coverage Fully
- Thread Length 25 mm
- Thread Pitch 0.5
- System of Measurement Metric
- Thread Direction Right Hand
Product Information
- Brand All America Threaded Products
- MFR # 36516
- Zoro # G7966205
- UPC # 698416365167
- Country of Origin United States
- Category Fully-Threaded Rods & Studs
Dimensions
Thread Size | M3-0.5mm |
Thread Length | 25 mm |
Details
Item | Threaded Rod |
Thread Coverage | Fully |
Thread Pitch | 0.5 |
System of Measurement | Metric |
Thread Direction | Right Hand |
Threaded Rod Finish | Plain |
Yield Strength | 30,000 psi |
Thread Class | 2A |
Description
Thread,SS 304,M3-0.50,25mm,Met,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Nail Drive Anchor, 5/32" Dia., 5/8" L, Aluminum 12 PK (932004)
- ZORO SELECT Hex Nut, M45-4.50, Steel, Class 8, Zinc Plated, 36 mm Ht, 2 PK (M01300.450.0001)
- ZORO SELECT Grade 8, 3/8"-16 Flange Bolt, Black Phosphate Steel, 3 in L, 25 PK (U04132.037.0300)
- ZORO SELECT Semi-Tubular Rivet, Oval Head, 1/4 in Dia., 7/16 in L, Brass Body, 50 PK (TBC1614-50)
- ALL AMERICA THREADED PRODUCTS Fully Threaded Rod, 1/2"-20, Plain Finish (36797)
- ALL AMERICA THREADED PRODUCTS Fully Threaded Rod, 7/16"-20, Plain Finish, 5 PK (36795)
- ALL AMERICA THREADED PRODUCTS Threaded Rod, #2-56, Brass, Plain Finish (44204)
- ALL AMERICA THREADED PRODUCTS Fully Threaded Rod, M10-1.5mm, Plain Finish, 5 PK (36540)
- ALL AMERICA THREADED PRODUCTS Fully Threaded Rod, 3/8"-16, Plain Finish (36104)
- ALL AMERICA THREADED PRODUCTS Thread, SS 316, 8-32, 1-1/2", PK10, 10 PK (36294)
- ZORO SELECT Fully Threaded Rod, M14-2mm, 1 m, Stainless Steel, 18-8, Plain Finish (M51070.140.1000)
- All America Threaded Products Fully-Threaded Rods & Studs