Shop All Fully-Threaded Rods & Studs
All America Threaded Products
Fully Threaded Rod, M3-0.5mm, Plain Finish, 10 PK
Mfr # 36513
Zoro # G7966187
product price: $21.59
/pk 10, $2.16/ea
$21.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Coverage Fully
- Thread Length 12 mm
- Thread Pitch 0.5
- System of Measurement Metric
- Thread Direction Right Hand
Product Information
- Brand All America Threaded Products
- MFR # 36513
- Zoro # G7966187
- UPC # 698416365136
- Country of Origin United States
- Category Fully-Threaded Rods & Studs
Dimensions
Thread Size | M3-0.5mm |
Thread Length | 12 mm |
Details
Item | Threaded Rod |
Thread Coverage | Fully |
Thread Pitch | 0.5 |
System of Measurement | Metric |
Thread Direction | Right Hand |
Threaded Rod Finish | Plain |
Yield Strength | 30,000 psi |
Thread Class | 2A |
Description
Thread,SS 304,M3-0.50,12mm,Met,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Key Stock, 12 in L, 3/4 in W, 3/4 in H, Carbon Steel Plain (WWG550750075012)
- PASLODE Wide Crown Staples, 16 ga, 15/16" W, 16 ga ga, 3/4 in Leg L, Steel, 9000 PK (404068)
- FOREVERBOLT Not Graded, 3/8"-16 Hex Head Cap Screw, NL-19 18-8 Stainless Steel, 3/4 in L, 50 PK (FBHEXB381634P50)
- ZORO SELECT Dowel Pin, 18-8 SS, Plain, 3/8in.dia., PK25 (U51580.037.0087)
- ALL AMERICA THREADED PRODUCTS Fully Threaded Rod, M2-0.4mm, Plain Finish, 5 PK (36577)
- ALL AMERICA THREADED PRODUCTS Fully Threaded Rod, 5/16"-24, Plain Finish, 5 PK (36846)
- ALL AMERICA THREADED PRODUCTS Fully Threaded Rod, 9/16"-12, Plain Finish (36129)
- ALL AMERICA THREADED PRODUCTS Fully Threaded Rod, 5/16"-18, Plain Finish, 5 PK (36319)
- ALL AMERICA THREADED PRODUCTS Fully Threaded Rod, 12-24, Plain Finish, 10 PK (36074)
- ALL AMERICA THREADED PRODUCTS Fully Threaded Rod, 3/4"-16, Plain Finish (36715)
- ZORO SELECT Fully Threaded Rod, 3/8"-16, 6 ft, Stainless Steel, 18-8, Plain Finish (U51070.037.7200)
- All America Threaded Products Fully-Threaded Rods & Studs