Shop All Fully-Threaded Rods & Studs
All America Threaded Products
Fully Threaded Rod, M2.5-0.45mm, Plain Finish, 10 PK
Mfr # 36506
Zoro # G7965861
product price: $7.55
/pk 10, $0.76/ea
Sold in multiples of 2 for $15.10
$15.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Coverage Fully
- Thread Length 16 mm
- Thread Pitch 0.45
- System of Measurement Metric
- Thread Direction Right Hand
Product Information
- Brand All America Threaded Products
- MFR # 36506
- Zoro # G7965861
- UPC # 698416365068
- Country of Origin United States
- Category Fully-Threaded Rods & Studs
Dimensions
Thread Size | M2.5-0.45mm |
Thread Length | 16 mm |
Details
Item | Threaded Rod |
Thread Coverage | Fully |
Thread Pitch | 0.45 |
System of Measurement | Metric |
Thread Direction | Right Hand |
Threaded Rod Finish | Plain |
Yield Strength | 30,000 psi |
Thread Class | 2A |
Description
Thread,SS 304,M2.5-0.45,16mm,Met,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLUS Deck Screw, #9 x 3 in, Flat Head, Torx Drive (LP3STTBK)
- ZORO SELECT Clevis Pin, Std, 1018, Zinc, 1 x4 1/2 In L (WWG-CLPZ-239)
- ZORO SELECT 1/4"-20 x 2-1/2 in Slotted Flat Machine Screw, Plain 18-8 Stainless Steel, 50 PK (U51110.025.0250)
- ZORO SELECT Grade 8, 5/16"-24 Hex Head Cap Screw, Black Oxide Steel, 1-1/2 in L, 100 PK (N04160.031.0150)
- ALL AMERICA THREADED PRODUCTS Fully Threaded Rod, M10-1.5mm, Plain Finish, 5 PK (36540)
- ALL AMERICA THREADED PRODUCTS Fully Threaded Rod, M2-0.4mm, Plain Finish, 10 PK (36498)
- ALL AMERICA THREADED PRODUCTS Fully Threaded Rod, M6-1mm, Plain Finish, 5 PK (36531)
- ALL AMERICA THREADED PRODUCTS Fully Threaded Rod, 1/2"-20, Plain Finish (36875)
- ALL AMERICA THREADED PRODUCTS Fully Threaded Rod, 5/8"-18, Plain Finish (36705)
- ALL AMERICA THREADED PRODUCTS Fully Threaded Rod, M3-0.5mm, Plain Finish, 10 PK (36513)
- ZORO SELECT Fully Threaded Rod, 9/16"-18, 3 ft, Steel, Grade A, Black Oxide Finish (U20360.056.3600)
- All America Threaded Products Fully-Threaded Rods & Studs