Shop All Fully-Threaded Rods & Studs
All America Threaded Products
Fully Threaded Rod, M20-2.5mm, Plain Finish
Mfr # 36554
Zoro # G7967438
$23.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Coverage Fully
- Thread Size M20-2.5mm
- Thread Length 500 mm
- Thread Pitch 2.5
- System of Measurement Metric
Product Information
- Brand All America Threaded Products
- MFR # 36554
- Zoro # G7967438
- UPC # 698416365549
- Country of Origin United States
- Category Fully-Threaded Rods & Studs
Dimensions
Thread Size | M20-2.5mm |
Thread Length | 500 mm |
Details
Item | Threaded Rod |
Thread Coverage | Fully |
Thread Pitch | 2.5 |
System of Measurement | Metric |
Thread Direction | Right Hand |
Yield Strength | 30,000 psi |
Threaded Rod Finish | Plain |
Description
Thread,SS 304,M20-2.50,500mm,Met
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hex Nut, 3/8"-24, Steel, Grade 8, Black Oxide, 21/64 in Ht, 100 PK (N04180.037.0002)
- SUBURBAN BOLT AND SUPPLY Grade 5, 1/4"-20 Hex Head Cap Screw, Zinc Plated Steel, 1-3/4 in L (A0020160148Z)
- ZORO SELECT Carriage Bolt, 1/2-13x3L, PK25 (U08300.050.0300)
- ZORO SELECT Nylon Insert Lock Nut, 9/16"-12, 316 Stainless Steel, Not Graded, Plain, 21/32 in Ht, 10 PK (U55730.056.0001)
- ALL AMERICA THREADED PRODUCTS Threaded Rod, 5/16"-18, Stainless Steel, Plain Finish (36325)
- ALL AMERICA THREADED PRODUCTS Threaded Rod, M6-1, Stainless Steel, Plain Finish (36606)
- ALL AMERICA THREADED PRODUCTS Fully Threaded Rod, 5/8"-18, Zinc and Yellow Plated Finish (36758)
- ALL AMERICA THREADED PRODUCTS Fully Threaded Rod, 2-56, Plain Finish, 10 PK (36262)
- ALL AMERICA THREADED PRODUCTS Fully Threaded Rod, 12-24, Plain Finish (36020)
- ALL AMERICA THREADED PRODUCTS Fully Threaded Rod, 3/8"-16, Plain Finish (36332)
- ZORO SELECT Threaded Stud, Plain Finish, 125 PK (U22538.062.0300)
- All America Threaded Products Fully-Threaded Rods & Studs