Shop All Fully-Threaded Rods & Studs
All America Threaded Products
Fully Threaded Rod, M20-2.5mm, Plain Finish
Mfr # 36480
Zoro # G7971848
product price: $12.69
/ea
$12.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Coverage Fully
- Thread Size M20-2.5mm
- Thread Length 200 mm
- Thread Pitch 2.5
- System of Measurement Metric
Product Information
- Brand All America Threaded Products
- MFR # 36480
- Zoro # G7971848
- UPC # 698416364801
- Country of Origin China
- Category Fully-Threaded Rods & Studs
Dimensions
Thread Size | M20-2.5mm |
Thread Length | 200 mm |
Details
Item | Threaded Rod |
Thread Coverage | Fully |
Thread Pitch | 2.5 |
System of Measurement | Metric |
Thread Direction | Right Hand |
Yield Strength | 105,000 psi |
Threaded Rod Finish | Plain |
Description
Thread,PlnB7,M20-2.50,200mm,Met
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- L.H. DOTTIE Drywall Screw, #6 x 1-1/4 in, Carbon Steel, Flat Head Phillips Drive, 100 PK (DWSD6114)
- ZORO SELECT External-E E-Clip, Steel Black Phosphate Finish, 1/8 in Shaft Dia, 100 PK (BE-12ST PA)
- ZORO SELECT Pin, Steel, 2mm dia., PK50 (M39070.020.0016)
- MIDWEST FASTENER 5/16" x 2-1/4" Square Wire Lock Pins 4PK (36485)
- ALL AMERICA THREADED PRODUCTS Threaded Rod, 5/16"-18, Stainless Steel, Plain Finish (36325)
- ALL AMERICA THREADED PRODUCTS Fully Threaded Rod, 5/8"-18, Plain Finish (36705)
- ALL AMERICA THREADED PRODUCTS Fully Threaded Rod, 3-48, Plain Finish, 10 PK (36182)
- ALL AMERICA THREADED PRODUCTS Fully Threaded Rod, 3/8"-16, Plain Finish, 5 PK (36029)
- ALL AMERICA THREADED PRODUCTS Fully Threaded Rod, 7/16"-20, Plain Finish (36683)
- ALL AMERICA THREADED PRODUCTS Fully Threaded Rod, 1/2"-13, Plain Finish (36341)
- ZORO SELECT Fully Threaded Rod, M14-2mm, 1 m, Steel, Grade 2, Zinc Plated Finish (2379)
- All America Threaded Products Fully-Threaded Rods & Studs