Shop All Fully-Threaded Rods & Studs
All America Threaded Products
Fully Threaded Rod, M12-1.75mm, Plain Finish
Mfr # 36471
Zoro # G7971120
Sold in multiples of 2 for $8.38
$8.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Coverage Fully
- Thread Size M12-1.75mm
- Thread Length 200 mm
- Thread Pitch 1.75
- System of Measurement Metric
Product Information
- Brand All America Threaded Products
- MFR # 36471
- Zoro # G7971120
- UPC # 698416364719
- Country of Origin China
- Category Fully-Threaded Rods & Studs
Dimensions
Thread Size | M12-1.75mm |
Thread Length | 200 mm |
Details
Item | Threaded Rod |
Thread Coverage | Fully |
Thread Pitch | 1.75 |
System of Measurement | Metric |
Thread Direction | Right Hand |
Yield Strength | 105,000 psi |
Threaded Rod Finish | Plain |
Description
Thread,PlnB7,M12-1.75,200mm,Met
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HILLMAN Wood Screw, 1/4 in, 8 in, Ceramic Coated Steel Round Head External Hex Drive (47814)
- ZORO SELECT Grade 8, 3/8"-16 Hex Head Cap Screw, Zinc Yellow Steel, 1/2 in L, 50 PK (N04104.037.0050)
- MIDWEST FASTENER Wood Screw, #6, 1/2 in, Black Phosphate Steel Flat Head Phillips Drive, 100 PK (02628)
- ZORO SELECT A4, 1/4 in Hex Head Cap Screw, Plain Stainless Steel, 4 1/2 in L, 25 PK (U55000.025.0450)
- ALL AMERICA THREADED PRODUCTS Fully Threaded Rod, M2.5-0.45mm, Plain Finish, 10 PK (36508)
- ALL AMERICA THREADED PRODUCTS Fully Threaded Rod, 2-56, Plain Finish, 25 PK (36001)
- ALL AMERICA THREADED PRODUCTS Thread, SS 316, 1/4"-20, 2-3/4", PK10, 10 PK (36308)
- ALL AMERICA THREADED PRODUCTS Fully Threaded Rod, 1/2"-13, Black Oxide Finish (36363)
- ALL AMERICA THREADED PRODUCTS Fully Threaded Rod, M2.5-0.45mm, Plain Finish (36509)
- ALL AMERICA THREADED PRODUCTS Fully Threaded Rod, M24-3mm, Plain Finish (59439)
- ALL AMERICA THREADED PRODUCTS Fully Threaded Rod, 3/4"-16, Plain Finish (36714)
- All America Threaded Products Fully-Threaded Rods & Studs