Shop All Fully-Threaded Rods & Studs
All America Threaded Products
Fully Threaded Rod, M10-1.5mm, Plain Finish, 5 PK
Mfr # 36540
Zoro # G7967121
product price: $12.15
/pk 5, $2.43/ea
$12.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Coverage Fully
- Thread Length 16 mm
- Thread Pitch 1.5
- System of Measurement Metric
- Thread Direction Right Hand
Product Information
- Brand All America Threaded Products
- MFR # 36540
- Zoro # G7967121
- UPC # 698416365402
- Country of Origin United States
- Category Fully-Threaded Rods & Studs
Dimensions
Thread Size | M10-1.5mm |
Thread Length | 16 mm |
Details
Item | Threaded Rod |
Thread Coverage | Fully |
Thread Pitch | 1.5 |
System of Measurement | Metric |
Thread Direction | Right Hand |
Threaded Rod Finish | Plain |
Yield Strength | 30,000 psi |
Thread Class | 2A |
Description
Thread,SS 304,M10-1.50,16mm,Met,PK5, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ITW BEE LEITZKE 2 Loops Lanyard, 6 in, 3/64 in Pin Dia., Stainless Steel, Nylon Coated, 5 PK (WWG-TSS1-046-6000N)
- MIDWEST FASTENER Eye Bolt 1/4"-20, 20 in Shank, Stainless Steel, 8 PK (65102)
- ZORO SELECT Threaded Stud, Black Oxide Finish, 4 PK (STUDB70620600-004BX)
- ZORO SELECT Clevis Pin, Steel, 1/4 in. dia., PK25 (U39798.025.0400)
- ALL AMERICA THREADED PRODUCTS Fully Threaded Rod, M2-0.4mm, Plain Finish, 10 PK (36498)
- ALL AMERICA THREADED PRODUCTS Fully Threaded Rod, M2.5-0.45mm, Plain Finish, 10 PK (36506)
- ALL AMERICA THREADED PRODUCTS Fully Threaded Rod, 5/16"-18, Plain Finish (36028)
- ALL AMERICA THREADED PRODUCTS Fully Threaded Rod, M2.5-0.45mm, Plain Finish, 10 PK (36507)
- ALL AMERICA THREADED PRODUCTS Fully Threaded Rod, 5/8"-18, Zinc and Yellow Plated Finish (36758)
- ALL AMERICA THREADED PRODUCTS Fully Threaded Rod, 12-24, Plain Finish, 10 PK (36074)
- MIDWEST FASTENER Fully Threaded Rod, 8-32, 6 PK (34024)
- All America Threaded Products Fully-Threaded Rods & Studs