Shop All Fully-Threaded Rods & Studs
All America Threaded Products
Fully Threaded Rod, 5/16"-18, Plain Finish
Mfr # 36321
Zoro # G7968917
Sold in multiples of 5 for $8.25
$8.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Coverage Fully
- Thread Size 5/16"-18
- Thread Length 8 in
- Thread Pitch 18
- System of Measurement Inch
Product Information
- Brand All America Threaded Products
- MFR # 36321
- Zoro # G7968917
- UPC # 698416363217
- Country of Origin United States
- Category Fully-Threaded Rods & Studs
Dimensions
Thread Size | 5/16"-18 |
Thread Length | 8 in |
Details
Item | Threaded Rod |
Thread Coverage | Fully |
Thread Pitch | 18 |
System of Measurement | Inch |
Thread Direction | Right Hand |
Features | Used in Plumbing, Electrical, Automotive, Heavy Construction, HVAC, Fire Sprinklers, Telecom and Food Service |
Yield Strength | 30,000 psi |
Threaded Rod Finish | Plain |
Description
Thread,SS 316,5/16 In.-18,8 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 8, 3/4"-10 Hex Head Cap Screw, Zinc Yellow Steel, 1-1/2 in L, 10 PK (U04104.075.0150)
- STANLEY ENGINEERED FASTENING Blind Rivet, Dome Head, 0.125 in Dia., 0.265 in L, Steel Body, 1000 PK (SD42BS)
- ARROW FASTENER Heavy Duty Staples, T50, 18 ga, Flat Crown, 1/4 in Leg L, Steel, 5000 PK (504IP)
- ZORO SELECT Not Graded, 3/8"-16 Hex Head Cap Screw, Plain Stainless Steel, 1-1/8 in L, 10 PK (U55000.037.0112)
- ALL AMERICA THREADED PRODUCTS Fully Threaded Rod, M5-0.8mm, Plain Finish, 5 PK (36525)
- ALL AMERICA THREADED PRODUCTS Thread, SS 316, 1/4"-20, 2-3/4", PK10, 10 PK (36308)
- ALL AMERICA THREADED PRODUCTS Fully Threaded Rod, 1/2"-13, 5 ft, Stainless Steel, 316, Plain Finish (36345)
- ALL AMERICA THREADED PRODUCTS Fully Threaded Rod, 3/4"-16, Black Oxide Finish (36389)
- ALL AMERICA THREADED PRODUCTS Fully Threaded Rod, 1/2"-20, Plain Finish (36875)
- ALL AMERICA THREADED PRODUCTS Fully Threaded Rod, 1/2"-20, Grade B7, Plain Finish (36695)
- ZORO SELECT Fully Threaded Rod, 10-32, 3 ft, Steel, Grade A, Zinc Plated Finish (U20365.019.3600)
- All America Threaded Products Fully-Threaded Rods & Studs