Shop All Fully-Threaded Rods & Studs
All America Threaded Products
Fully Threaded Rod, 3/4"-16, Plain Finish
Mfr # 36715
Zoro # G7971778
product price: $6.75
/ea
Sold in multiples of 2 for $13.50
$13.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Coverage Fully
- Thread Length 10 in
- Thread Pitch 16
- System of Measurement Inch
- Thread Direction Right Hand
Product Information
- Brand All America Threaded Products
- MFR # 36715
- Zoro # G7971778
- UPC # 698416367154
- Country of Origin China
- Category Fully-Threaded Rods & Studs
Dimensions
Thread Size | 3/4"-16 |
Thread Length | 10 in |
Details
Item | Threaded Rod |
Thread Coverage | Fully |
Thread Pitch | 16 |
System of Measurement | Inch |
Thread Direction | Right Hand |
Yield Strength | 105,000 psi |
Threaded Rod Finish | Plain |
Description
Thread,PlnB7,3/4 In.-16,10 In.,SAE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Thin Wall Key Locking Insert, 4 Keys, 1/2"-13 Int Thrd Sz, 5/8"-11 Ext Thrd Sz, 3 PK (5XA24)
- KIPP Double-End Threaded Stud, M8-1.25mmThread toM8-1.25mmThread, 160 mm, Steel, Black Oxide (K0697.08160)
- ZORO SELECT Free-Running Helical Insert Repair Kit, 7/8"-14 (3534-7/8K)
- AZTEC LIFTING HARDWARE Yoke End, 1020 Carbon Steel, Zinc Yellow Trivalent, 1/2" Thrd Sz, 3 in Overall Lg (YK12-13-YZ)
- ALL AMERICA THREADED PRODUCTS Fully Threaded Rod, 1"-14, Plain Finish (36734)
- ALL AMERICA THREADED PRODUCTS Fully Threaded Rod, 3/4"-10, Plain Finish (36136)
- ALL AMERICA THREADED PRODUCTS Fully Threaded Rod, 1/2"-13, Plain Finish (36341)
- ALL AMERICA THREADED PRODUCTS Fully Threaded Rod, 5/16"-24, Plain Finish (36781)
- ALL AMERICA THREADED PRODUCTS Fully Threaded Rod, 5/16"-18, Plain Finish (36088)
- ALL AMERICA THREADED PRODUCTS Fully Threaded Rod, 5/16"-24, Plain Finish (36629)
- ZORO SELECT Fully Threaded Stud, 5/8"-11, 3 1/2 in, Stainless Steel, 18-8, Plain Finish, 5 PK (45674)
- All America Threaded Products Fully-Threaded Rods & Studs