Shop All Fully-Threaded Rods & Studs
All America Threaded Products
Fully Threaded Rod, 3/4"-10, Black Oxide Finish
Mfr # 36369
Zoro # G7970098
product price: $22.79
/ea
$22.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Coverage Fully
- Thread Length 2 ft
- Thread Pitch 10
- System of Measurement Inch
- Thread Direction Right Hand
Product Information
- Brand All America Threaded Products
- MFR # 36369
- Zoro # G7970098
- UPC # 698416363699
- Country of Origin China
- Category Fully-Threaded Rods & Studs
Dimensions
Thread Size | 3/4"-10 |
Thread Length | 2 ft |
Details
Item | Threaded Rod |
Thread Coverage | Fully |
Thread Pitch | 10 |
System of Measurement | Inch |
Thread Direction | Right Hand |
Features | Used in Plumbing, Electrical, Automotive, Heavy Construction, HVAC, Fire Sprinklers, Telecom and Food Service |
Threaded Rod Finish | Black Oxide |
Yield Strength | 105,000 psi |
Description
Thread,PltB7,3/4 In.-10,2 ft.,Blk Ox
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Blind Rivet, Dome Head, 3/16 in Dia., 25/32 in L, Aluminum Body, 250 PK (U33600.018.0068)
- HILLMAN 9X3 PP T-25 EXT DECK SCW BRONZE 5LB (48611)
- 3M Back-to-Back Strap, No Adhesive, 20 ft, 1/2 in Wd, Black (SJ3000)
- COOL KITCHEN Drywall Screw, #8 x 1-5/8 in, Torx Drive (CO2659053)
- ALL AMERICA THREADED PRODUCTS Fully Threaded Rod, 1/2"-13, Black Oxide Finish (36363)
- ALL AMERICA THREADED PRODUCTS Fully Threaded Rod, 3/8"-16, Black Oxide Finish (36360)
- ALL AMERICA THREADED PRODUCTS Fully Threaded Rod, M2.5-0.45mm, Plain Finish, 10 PK (36508)
- ALL AMERICA THREADED PRODUCTS Thread, SS 316, 1/4"-20, 2-3/4", PK10, 10 PK (36308)
- ALL AMERICA THREADED PRODUCTS Fully Threaded Rod, 1/2"-20, Plain Finish (36797)
- ALL AMERICA THREADED PRODUCTS Fully Threaded Rod, 1/2"-13, 5 ft, Stainless Steel, 316, Plain Finish (36345)
- ZORO SELECT Fully Threaded Rod, 5/8"-18, 6 ft, Brass, Not Graded, Plain Finish (BR.05801806.PL.DAR)
- All America Threaded Products Fully-Threaded Rods & Studs