Shop All Fully-Threaded Rods & Studs
All America Threaded Products
Fully Threaded Rod, 3-48, Plain Finish, 10 PK
Mfr # 36182
Zoro # G7965846
product price: $49.29
/pk 10, $4.93/ea
$49.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Coverage Fully
- Thread Size 3-48
- Thread Length 1 in
- Thread Pitch 48
- System of Measurement Inch
Product Information
- Brand All America Threaded Products
- MFR # 36182
- Zoro # G7965846
- UPC # 698416361824
- Country of Origin United States
- Category Fully-Threaded Rods & Studs
Dimensions
Thread Size | 3-48 |
Thread Length | 1 in |
Details
Item | Threaded Rod |
Thread Coverage | Fully |
Thread Pitch | 48 |
System of Measurement | Inch |
Thread Direction | Right Hand |
Threaded Rod Finish | Plain |
Yield Strength | 30,000 psi |
Thread Class | 2A |
Description
Thread,SS 304,3 In.-48,1 In.,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Standard Crown Cap Nut, 1/4"-20, 18-8 Stainless Steel, Plain, 19/32 in H, 10 PK (CPB023)
- HILLMAN Wood Screw, #6, 1 in, Zinc Plated Steel Flat Head Torx Drive (116706)
- MIDWEST FASTENER 1/4" x 5/8" Zinc Plated Steel Pin Clips 20PK (67083)
- MIDWEST FASTENER 1/2"-20 Hex Head Cap Screw, 18-8 Stainless Steel, 1-1/2 in L, 4 PK (68065)
- ALL AMERICA THREADED PRODUCTS Fully Threaded Rod, 1/4"-28, 360, Plain Finish (36640)
- ALL AMERICA THREADED PRODUCTS Fully Threaded Rod, M2-0.4mm, Plain Finish, 10 PK (36499)
- ALL AMERICA THREADED PRODUCTS Fully Threaded Rod, 5/16"-24, Plain Finish, 5 PK (36846)
- ALL AMERICA THREADED PRODUCTS Fully Threaded Rod, 3/8"-16, Plain Finish (36102)
- ALL AMERICA THREADED PRODUCTS Fully Threaded Rod, 4-40, Plain Finish, 5 PK (36275)
- ALL AMERICA THREADED PRODUCTS Fully Threaded Rod, 3/4"-10, Black Oxide Finish (36369)
- ZORO SELECT Fully Threaded Rod, M16-2mm, 1 m, Steel, Class 4.8, Zinc Plated Finish (M20300.160.1000)
- All America Threaded Products Fully-Threaded Rods & Studs