Shop All Fully-Threaded Rods & Studs
All America Threaded Products
Fully Threaded Rod, 2-56, Plain Finish, 10 PK
Mfr # 36260
Zoro # G7967867
product price: $6.45
/pk 10, $0.65/ea
Sold in multiples of 2 for $12.90
$12.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Coverage Fully
- Thread Size 2-56
- Thread Length 1 in
- Thread Pitch 56
- System of Measurement Inch
Product Information
- Brand All America Threaded Products
- MFR # 36260
- Zoro # G7967867
- UPC # 698416362609
- Country of Origin United States
- Category Fully-Threaded Rods & Studs
Dimensions
Thread Size | 2-56 |
Thread Length | 1 in |
Details
Item | Threaded Rod |
Thread Coverage | Fully |
Thread Pitch | 56 |
System of Measurement | Inch |
Thread Direction | Right Hand |
Yield Strength | 30,000 psi |
Threaded Rod Finish | Plain |
Thread Class | 2A |
Description
Thread,SS 316,2 In.-56,1 In.,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 8, 1/2"-20 Hex Head Cap Screw, Zinc Yellow Steel, 3-1/2 in L, 10 PK (N04360.050.0350)
- ZORO SELECT Dowel Pin, Steel, Plain, 1/8in.dia., PK100 (U39078.012.0050)
- STANLEY ENGINEERED FASTENING Blind Rivet, Dome Head, 3/32 in Dia., 11/32 in L, Aluminum Body, 500 PK (AD34ABs201)
- VELVAC Clevis Pin 5/8" X 1-15/32" Long (019071)
- ALL AMERICA THREADED PRODUCTS Fully Threaded Rod, 2-56, Plain Finish, 25 PK (36001)
- ALL AMERICA THREADED PRODUCTS Fully Threaded Rod, 3/8"-24, Plain Finish (36641)
- ALL AMERICA THREADED PRODUCTS Fully Threaded Rod, 5/16"-24, Plain Finish, 5 PK (36846)
- ALL AMERICA THREADED PRODUCTS Fully Threaded Rod, M5-0.8mm, Plain Finish, 5 PK (36525)
- ALL AMERICA THREADED PRODUCTS Fully Threaded Rod, 10-24, Plain Finish, 25 PK (36300)
- ALL AMERICA THREADED PRODUCTS Fully Threaded Rod, M12-1.75mm, Plain Finish, 5 PK (36545)
- ZORO SELECT Fully Threaded Rod, M18-1.5mm, 1 m, Steel, Class 4.8, Zinc Plated Finish (M20360.180.1000)
- All America Threaded Products Fully-Threaded Rods & Studs