Shop All Fully-Threaded Rods & Studs
All America Threaded Products
Fully Threaded Rod, 1/4"-28, Plain Finish, 25 PK
Mfr # 36624
Zoro # G7972925
product price: $16.49
/pk 25, $0.66/ea
$16.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Coverage Fully
- Thread Size 1/4"-28
- Thread Length 1 1/2 in
- Thread Pitch 28
- System of Measurement Inch
Product Information
- Brand All America Threaded Products
- MFR # 36624
- Zoro # G7972925
- UPC # 698416366249
- Country of Origin United States
- Category Fully-Threaded Rods & Studs
Dimensions
Thread Size | 1/4"-28 |
Thread Length | 1 1/2 in |
Details
Item | Threaded Rod |
Thread Coverage | Fully |
Thread Pitch | 28 |
System of Measurement | Inch |
Thread Direction | Right Hand |
Yield Strength | 40,000 psi |
Threaded Rod Finish | Plain |
Thread Class | 2A |
Description
Thread,Alum 6061,1/4 In.-28 -1-1/2 In.,PK25, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VAST Spring Nut, M10-32.00, Plain Finish, 25 PK (V200 10-32-25)
- TAMPER-PRUF SCREWS #10-32 x 1/2 in Torx Flat Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 25 PK (91635)
- VALUE RIVET Blind Rivet, 500 PK (M44415)
- DISCO Class 8.8, M12-1.75 Hex Head Cap Screw, Zinc Plated Steel, 40 mm L (905PK)
- ALL AMERICA THREADED PRODUCTS Fully Threaded Rod, 12-24, Plain Finish, 10 PK (36304)
- ALL AMERICA THREADED PRODUCTS Thread, SS 316, 3/8"-24, 3", SAE, PK5, 5 PK (36857)
- ALL AMERICA THREADED PRODUCTS Fully Threaded Rod, M16-2mm, Plain Finish (36551)
- ALL AMERICA THREADED PRODUCTS Fully Threaded Rod, 3/8"-24, Plain Finish (36677)
- ALL AMERICA THREADED PRODUCTS Fully Threaded Rod, 3/8"-24, Plain Finish (36858)
- ALL AMERICA THREADED PRODUCTS Fully Threaded Rod, 1/2"-20, Grade B7, Plain Finish (36695)
- ZORO SELECT Fully Threaded Rod, 5/16"-24, 2 ft, Stainless Steel, 316, Plain Finish (32610)
- All America Threaded Products Fully-Threaded Rods & Studs