Shop All Fully-Threaded Rods & Studs
All America Threaded Products
Fully Threaded Rod, 1/4"-20, Plain Finish
Mfr # 36206
Zoro # G7965925
Sold in multiples of 2 for $15.98
$15.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Coverage Fully
- Thread Size 1/4"-20
- Thread Length 5 ft
- Thread Pitch 20
- System of Measurement Inch
Product Information
- Brand All America Threaded Products
- MFR # 36206
- Zoro # G7965925
- UPC # 698416362067
- Country of Origin United States
- Category Fully-Threaded Rods & Studs
Dimensions
Thread Size | 1/4"-20 |
Thread Length | 5 ft |
Details
Item | Threaded Rod |
Thread Coverage | Fully |
Thread Pitch | 20 |
System of Measurement | Inch |
Thread Direction | Right Hand |
Features | Used in Plumbing, Electrical, Automotive, Heavy Construction, HVAC, Fire Sprinklers, Telecom and Food Service |
Threaded Rod Finish | Plain |
Yield Strength | 30,000 psi |
Description
Thread,SS 304,1/4 In.-20,5 ft.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Split Lock Washer, For Screw Size 3/4 in Steel, Black Oxide Finish, 10 PK (U37000.075.0001)
- ZORO SELECT 5/16"-18 Hex Head Cap Screw, 316 Stainless Steel, 3-1/2 in L, 50 PK (3156CH316)
- ZORO SELECT External-E Retaining Ring, Steel Plain Finish, 5/16 in Shaft Dia, 50 PK (U36200.031.0001)
- ZORO SELECT Tubular Rivet, Countersunk Head, 9/64 in Dia., 1/4 in L, Steel Body, 100 PK (BSCN04-100)
- ALL AMERICA THREADED PRODUCTS Fully Threaded Rod, 1/2"-20, Grade B7, Zinc and Yellow Plated Finish (36757)
- ALL AMERICA THREADED PRODUCTS Threaded Rod, M3-0.50, Stainless Steel, Plain Finish (36590)
- ALL AMERICA THREADED PRODUCTS Fully Threaded Rod, 1/2"-20, Plain Finish (36805)
- ALL AMERICA THREADED PRODUCTS Fully Threaded Rod, M3-0.5mm, Plain Finish, 10 PK (36515)
- ALL AMERICA THREADED PRODUCTS Threaded Rod, #2-56, Brass, Plain Finish (44204)
- ALL AMERICA THREADED PRODUCTS Fully Threaded Rod, 1/2"-20, Grade B7, Plain Finish (36695)
- ZORO SELECT Fully Threaded Rod, 1"-8, 12 in, Steel, Grade 2, Plain Finish (1161)
- All America Threaded Products Fully-Threaded Rods & Studs