Shop All Fully-Threaded Rods & Studs
All America Threaded Products
Fully Threaded Rod, 1-5/8"-12, Plain Finish
Mfr # 36744
Zoro # G7972356
product price: $191.99
/ea
Free Shipping & Returns
$191.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Coverage Fully
- Thread Size 1-5/8"-12
- Thread Length 6 ft
- Thread Pitch 12
- System of Measurement Inch
Product Information
- Brand All America Threaded Products
- MFR # 36744
- Zoro # G7972356
- UPC # 698416367444
- Country of Origin China
- Category Fully-Threaded Rods & Studs
Dimensions
Thread Size | 1-5/8"-12 |
Thread Length | 6 ft |
Details
Item | Threaded Rod |
Thread Coverage | Fully |
Thread Pitch | 12 |
System of Measurement | Inch |
Thread Direction | Right Hand |
Threaded Rod Finish | Plain |
Yield Strength | 105,000 psi |
Description
Thread,PlnB7,1-5/8 In.-12,6 ft.,SAE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Shoulder Screw, 1/4"-20 Thr Sz, 7/16 in Thr Lg, 1-1/2 in Shoulder Lg, Alloy Steel, 5 PK (U07111.031.0150)
- ZORO SELECT Grade 8, 3/4"-10 Hex Head Cap Screw, Zinc Yellow Steel, 2-1/2 in L, 5 PK (U04104.075.0250)
- ZORO SELECT Wedge Anchor, 1" Dia., 9" L, Steel Zinc Plated, 11 PK (B70411.100.0900)
- DEWALT Screw-Bolt+ Concrete Screw, 6 in L, Steel Galvanized, 25 PK (PFM1461480)
- ALL AMERICA THREADED PRODUCTS Thread, Alum 6061, 10-24, 3/4", PK50, 50 PK (36016)
- ALL AMERICA THREADED PRODUCTS Fully Threaded Rod, 5/8"-18, Zinc and Yellow Plated Finish (36758)
- ALL AMERICA THREADED PRODUCTS Fully Threaded Rod, 12-24, Plain Finish, 10 PK (36073)
- ALL AMERICA THREADED PRODUCTS Fully Threaded Rod, 1/2"-20, Plain Finish (36797)
- ALL AMERICA THREADED PRODUCTS Fully Threaded Rod, 3/8"-24, Plain Finish (36641)
- ALL AMERICA THREADED PRODUCTS Fully Threaded Rod, 5/8"-18, Black Oxide Finish (36384)
- ZORO SELECT Fully Threaded Rod, 10-24, 3 ft, Aluminum, Not Graded, Plain Finish (AL.01002403.PL.DAR)
- All America Threaded Products Fully-Threaded Rods & Studs