Shop All Fully-Threaded Rods & Studs
All America Threaded Products
Fully Threaded Rod, 1"-14, Plain Finish
Mfr # 36734
Zoro # G7972189
product price: $13.79
/ea
$13.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Coverage Fully
- Thread Length 10 in
- Thread Pitch 14
- System of Measurement Inch
- Thread Direction Right Hand
Product Information
- Brand All America Threaded Products
- MFR # 36734
- Zoro # G7972189
- UPC # 698416367345
- Country of Origin China
- Category Fully-Threaded Rods & Studs
Dimensions
Thread Size | 1"-14 |
Thread Length | 10 in |
Details
Item | Threaded Rod |
Thread Coverage | Fully |
Thread Pitch | 14 |
System of Measurement | Inch |
Thread Direction | Right Hand |
Threaded Rod Finish | Plain |
Yield Strength | 105,000 psi |
Description
Thread,PlnB7,1 In.-14,10 In.,SAE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Carriage Bolt, Square Neck Round Head, Zinc Plated Low Carbon Steel, 5/8-11 x 14 in. (BULK-BOLT-829)
- DEWALT Power-Bolt Sleeve Anchor, 1/2" Dia., 2-3/4" L, Stainless Steel Plain, 50 PK (05930-PWR)
- ALLIED TITANIUM Flat Washer, Fits Bolt Size M4 , Titanium (0007275)
- BUILDRIGHT Wood Screw, #8, 3 in, Zinc Yellow Steel Flat Head Phillips Drive, 2000 PK (03450)
- ALL AMERICA THREADED PRODUCTS Fully Threaded Rod, 3/4"-16, Plain Finish (36715)
- ALL AMERICA THREADED PRODUCTS Fully Threaded Rod, 1/2"-13, Plain Finish (36341)
- ALL AMERICA THREADED PRODUCTS Fully Threaded Rod, 3/4"-10, Plain Finish (36136)
- ALL AMERICA THREADED PRODUCTS Fully Threaded Rod, 3/8"-16, Plain Finish (36102)
- ALL AMERICA THREADED PRODUCTS Fully Threaded Rod, 1/2"-13, Plain Finish, 5 PK (36227)
- ALL AMERICA THREADED PRODUCTS Threaded Rod, M6-1, Stainless Steel, Plain Finish (36606)
- ALL AMERICA THREADED PRODUCTS Fully Threaded Rod, 3/8"-24, Plain Finish (36859)
- All America Threaded Products Fully-Threaded Rods & Studs