Shop All Shower Heads
Alfi Trade
ALFI Trade AB7606-PC Polished Chrome Sliding Rail Hand Held Shower Head Set with Hose
Mfr # AB7606-PC
Zoro # G604063309
Free Shipping & Returns
$251.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Alfi Trade
- MFR # AB7606-PC
- Zoro # G604063309
- UPC # 811413020529
- Country of Origin China
- Category Shower Heads
Description
Why compromise on style and quality when you can have it all? This ALFI brand sliding rail shower head set lets you take control of your next shower experience customizing the needs of everyone in your family with adjustable sliding heights. Enjoy the benefits of a hand held shower head by adding this set to your shower. It comes with the showerhead hose and a sliding rail for adjustable height. Comes with matching round wall union for shower hose installation. This item mounts on the wall and allows the shower hose to easily connect. Solid brass construction coated with a Polished Chrome finish Sleek modern design. This unit does not include the valves needed to direct water into the showerhead a mixer or shower valves must be purchased separately. For those interested in incorporating an above shower head and/or tub filler a mixer that includes a diverter unit must be purchased. For those interested in a hand held shower experience only shower valves or a mixer must be purchased. UPC logo of authenticity etched on unit Warranty:Limited lifetime warranty against manufacturing defects in materials and workmanship. Mechanical components are warranted against defect for 5 years from the original purchase.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLANCO Precis Cascade Silgranit Super Single Undermount Kitchen Sink - Coal Black (442934)
- EPC Tube Strap Copper 3/4 In (83005)
- WATER-TITE Ice Maker Outlet Box Plastic/Lead Free 1/2" F1807 (87969)
- DELTA Faucet, Shower Head Showering Component Faucet, Chrome (RP70175-15)
- ROHL Shower Head, Polished Chrome, Wall (WI0122APC)
- SLOAN Shower Head Ac11-2.5 PVDBN Shower Head (4020115)
- THRIFCO PLUMBING Economy Shower Head, GPM (4400137)
- SPEAKMAN Rainier S-5002-E2 Exhilaration Shower Head (S-5002-E2)
- SLOAN wall, Shower Head, Chrome (AC450-2.5)
- Alfi Trade Shower Heads