Shop All Kitchen Sinks
Alfi Trade
ALFI Trade AB537-W White 32 in. Fluted Double Bowl Fireclay Farmhouse Kitchen Sink
Mfr # AB537-W
Zoro # G703859636
product price: $939.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$939.99
Free 30-Day Returns
Product Information
- Brand Alfi Trade
- MFR # AB537-W
- Zoro # G703859636
- UPC # 811413021434
- Country of Origin Israel
- Category Kitchen Sinks
Description
The Benefits of an Authentic farmhouse sink. -The Quality of the Finish- The glazing of the sink surface provides both durability and shine over long periods of time. The raw material used fine fireclay allows for uniformity in the finish.- The sinks glaze is practically impervious to threatening bacteria from food preparation. Stains do not penetrate the glaze and can be easily wiped away. Acids and chemical cleaners have virtually no adverse effect on sink. Coffee stains cigarette burns and other daily occurrences that would adversely effect kitchen sinks made from other materials are easily wiped away on fireclay sinks. Bottom Width:32 1/2" Top Width 32 3/4" . This sink tapers from top to bottom by 1/8" 3 1/2" Rear Center drain. Wall Thickness: 3/4" Bowl Dimensions 15 1/8" x 18 1/8" x 9 1/8" Warranty:1 year warranty against manufacturing defects. 10 year warranty against fading / staining of the glaze.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B & K Tee Blk 1/2X1/2X1/2" (312UPT-12)
- ZORO SELECT Brass Pipe Fitting Kit, NPT, Assorted Pipe Size (6AZF9)
- ZORO SELECT Reducing Elbow, 90, 1x1/2 In. (783Y39)
- THRIFCO PLUMBING 1 Inch X 1 Inch X 3/4 Inch Black Steel Reducer Tee (8317077)
- ALFI TRADE ALFI Trade GR505 Solid Stainless Steel Kitchen Sink Grid (GR505)
- KOHLER Langlade Smart Divide Stainless St (5180-ST)
- BLANCO Valea Silgranit Equal Double Kitchen Sink with Low Divide - Anthracite (442200)
- ELKAY 16 Gauge SS 35-7/8" x 20-1/4" x 9" Sgl Bowl Tall Farmhouse Sink Kit (EFRUFF3417RDBG)
- KOHLER Cairn 33-1/2" X 18-5/16" X 9-1/2" Neo, Undermount Mount, 0 Hole (8204-CM1)
- ELKAY Sink, Drop-In Mount, 3 Hole, Satin Finish (D233223)
- BLANCO Basket Strainer Drain Assembly - Anthracite (441090)
- Alfi Trade Kitchen Sinks