Shop All Kitchen Sinks
Alfi Trade
ALFI Trade AB506-B Biscuit 26 in. Decorative Lip Single Bowl Fireclay Farmhouse Kitchen Sink
Mfr # AB506-B
Zoro # G803859512
product price: $1,138.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,138.99
Free 30-Day Returns
Product Information
- Brand Alfi Trade
- MFR # AB506-B
- Zoro # G803859512
- UPC # 811413021328
- Country of Origin Israel
- Category Kitchen Sinks
Description
The Benefits of an Authentic farmhouse sink. -The Quality of the Finish- The glazing of the sink surface provides both durability and shine over long periods of time. The raw material used fine fireclay allows for uniformity in the finish.- The sinks glaze is practically impervious to threatening bacteria from food preparation. Stains do not penetrate the glaze and can be easily wiped away. Acids and chemical cleaners have virtually no adverse effect on sink. Coffee stains cigarette burns and other daily occurrences that would adversely effect kitchen sinks made from other materials are easily wiped away on fireclay sinks. This sink tapers from top to bottom by 1/4" 3 1/2" Center drain. Wall Thickness: 3/4" With Lip Bottom Width:25 3/4" Top Width 26" . Inner Dimensions 24 1/4" x 17 1/4" x 9 1/4" Warranty:1 year warranty against manufacturing defects. 10 year warranty against fading / staining of the glaze.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUVATI 14" Undermount 16 Gauge Tight Radius Bar Prep Sink SS Single Bowl (RVH7114)
- LEGEND VALVE 1" NO LEAD PRESS x FNPT UNION (450-835P)
- OATEY Plain In-Line Vent, ABS (39012)
- KISSLER Toilet Connector, Stainless Steel, 9" (88-2907)
- ALFI TRADE ALFI Trade GR505 Solid Stainless Steel Kitchen Sink Grid (GR505)
- ELKAY Sink, Undermount Mount, 0 Hole, Lustrous Satin Finish (ELUHAD191650)
- ROHL Shaws Lancaster Single Bowl Undermount Or Drop Fireclay Sink In White (RC1515WH)
- NANTUCKET SINKS Large Double Bowl Prep Station Topmount Granite Composite White (PR3420PS-W)
- GOURMETIER Farmhouse Single Bowl Kitchen Sink W/ Strainer & Grid, White/ (KGKFA301810SQ)
- BLANCO Diamond Silgranit 70/30 Dual Mount Kitchen Sink- Cafe (440197)
- CONTEMPO LIVING 23 in Drop in Single Bowl Zero Radius Kitchen Utility Laundry Sink Stainless Steel (F2318T)
- Alfi Trade Kitchen Sinks