Shop All Kitchen Sinks
Alfi Trade
ALFI Trade AB505-W White 26 in. Contemporary Smooth Fireclay Farmhouse Kitchen Sink
Mfr # AB505-W
Zoro # G903859450
product price: $629.99
/ea
Free Shipping & Returns
$629.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Alfi Trade
- MFR # AB505-W
- Zoro # G903859450
- UPC # 811413021298
- Country of Origin Israel
- Category Kitchen Sinks
Description
The Benefits of an Authentic farmhouse sink. -The Quality of the Finish- The glazing of the sink surface provides both durability and shine over long periods of time. The raw material used fine fireclay allows for uniformity in the finish.- The sinks glaze is practically impervious to threatening bacteria from food preparation. Stains do not penetrate the glaze and can be easily wiped away. Acids and chemical cleaners have virtually no adverse effect on sink. Coffee stains cigarette burns and other daily occurrences that would adversely effect kitchen sinks made from other materials are easily wiped away on fireclay sinks. This sink tapers from top to bottom by 1/4" 3 1/2" Center drain. Wall Thickness: 3/4" Completely smooth apron all around. Bottom Width:25 3/4" Top Width 26" . Inner Dimensions 24 1/4" x 17 1/4" x 9 1/4" Warranty:1 year warranty against manufacturing defects. 10 year warranty against fading / staining of the glaze.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRIS Fractional Push-to-Connect Fitting, Nylon, Black (3156 60 00)
- KOHLER Highcliff Ultra Rear Spud Antimicrobial Flushometer Bowl (96058-SS-0)
- ZURN 6 " PVC Drain (FD2380-PVC)
- KOHLER 26-13/16" L, Contemporary, Metal, Contemporary 24" Grab Bar (14562-BS)
- ALFI TRADE ALFI Trade GR505 Solid Stainless Steel Kitchen Sink Grid (GR505)
- ELKAY Sink, Undermount Mount, 0 Hole, White Finish (ELGRU13322WH0)
- JUST 16 Gauge T-316 Double Bowl Undermount Commercial Grade Outdoor Sink (JZRD-20315-M)
- KOHLER Kitchen Sink, Farmhouse, Undermount Mount, 0 Hole (5665-7)
- BLANCO SS Grid, Precision 16", Undermount Sinks, Undermount Mount, Stainless steel Finish (224406)
- NANTUCKET SINKS 30-Inch Farmhouse Fireclay Sink with Grapes Apron (FCFS3020S-Grapes)
- ELKAY Sink, Drop-In Mount, 3 Hole, Lustrous Satin Finish (LRAD2022553)
- Alfi Trade Kitchen Sinks