Shop All Kitchen Sinks
Alfi Brand
White Smooth Workstation 33" x 20" Step Rim Fireclay Sink with Accessories
Mfr # ABFS3320S-W
Zoro # G905967139
Free Shipping & Returns
$553.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Weight 88.6
- Depth 9
- Material Fireclay
- Drain Opening 3.5
- Includes Sink, Grid, Drain Mat, Cutting Board
Product Information
- Brand Alfi Brand
- MFR # ABFS3320S-W
- Zoro # G905967139
- UPC # 850025279802
- Country of Origin China
- Category Kitchen Sinks
Dimensions
Depth | 9 |
Details
Item | Kitchen Sink |
Weight | 88.6 |
Material | Fireclay |
Drain Opening | 3.5 |
Includes | Sink, Grid, Drain Mat, Cutting Board |
Color | White |
Description
Features a step rim which turns your sink into a workstation with room to hold the included bamboo cutting board and stainless steel drain mat. These accessories can slide left to right giving you more ways to use the sink. Also included is a stainless steel grid to protect the bottom of your sink bowl.
Heat resistant up to 350' F. This sink has been tested and will not crack due to heat exposure from a pot / pan up to 350' F hot.
This sink is constructed of solid high-grade fireclay material using high pressure casting, ensuring durability, longevity, and resilience to acids, alkali's, scratches, and chipping. The glazing of the sink surface provides both durability and shine over long periods of time. The raw material used (fine fireclay) allows for uniformity in the finish.
The walls taper from top to bottom so the top thickness is 10mm and the bottom is 19mm.
Capable of being installed via Under-Mount (countertop over edge of sink), Top-Mount (countertop lower than top edge of sink), or Flush-Mount (countertop even with sink)
Standard 3 1⁄2” center drain and can be used with a garbage disposal.
These sinks are not adversely affected by scratches from pots, pans, knifes, etc.
Due to the organic nature of the fireclay, material dimensions may vary by 1/8" of an inch. We recommend having the sink on location to trace and measure for countertop and cabinet cut outs. Furthermore , minor imperfections may appear. These are not defects; this is what makes each sink uniquely its own. Defective sinks will not pass our quality control inspection.
It is required to support the sink from beneath. You can use the undermount installation kit (Model #: ABUMSB) to the inner side walls of your cabinet. We then recommend putting plywood on the rods to create a large smooth flat surface. Drill the necessary drain holes. If you did not purchase the kit you will need to create a custom support using 2x4's.
Heat resistant up to 350' F. This sink has been tested and will not crack due to heat exposure from a pot / pan up to 350' F hot.
This sink is constructed of solid high-grade fireclay material using high pressure casting, ensuring durability, longevity, and resilience to acids, alkali's, scratches, and chipping. The glazing of the sink surface provides both durability and shine over long periods of time. The raw material used (fine fireclay) allows for uniformity in the finish.
The walls taper from top to bottom so the top thickness is 10mm and the bottom is 19mm.
Capable of being installed via Under-Mount (countertop over edge of sink), Top-Mount (countertop lower than top edge of sink), or Flush-Mount (countertop even with sink)
Standard 3 1⁄2” center drain and can be used with a garbage disposal.
These sinks are not adversely affected by scratches from pots, pans, knifes, etc.
Due to the organic nature of the fireclay, material dimensions may vary by 1/8" of an inch. We recommend having the sink on location to trace and measure for countertop and cabinet cut outs. Furthermore , minor imperfections may appear. These are not defects; this is what makes each sink uniquely its own. Defective sinks will not pass our quality control inspection.
It is required to support the sink from beneath. You can use the undermount installation kit (Model #: ABUMSB) to the inner side walls of your cabinet. We then recommend putting plywood on the rods to create a large smooth flat surface. Drill the necessary drain holes. If you did not purchase the kit you will need to create a custom support using 2x4's.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CULLIGAN O-Ring, Buna N, PR (OR-34A)
- TOTO Solenoid Unit & Diaphram Ass EFlush Valve-Mc (3V), Tds, W/O Filter (THP3191R)
- BANJO 4" Male Adapter x FNPT Cam Lever Coupling (400A)
- BECK 1/2" MNPT x 4-1/2" TBE Galvanized Steel Pipe Nipple Sch 40 (0331015800)
- ALFI BRAND Chocolate 24" Drop-In Sgl Bowl Granite Composite Kitchen Sink (AB2420DI-C)
- ALFI BRAND 33 inch Granite Composite Workstation Undermount Sink w Accessories (AB3418DBUM-BLA)
- ALFI BRAND Gray Matte Smooth Apron 36" x 18" Single Bowl Fireclay Farm Sink (ABF3618-GM)
- ALFI BRAND White 23" Smooth Apron Fireclay Sgl Bowl Farmhouse Kitchen Sink (AB503-W)
- ALFI BRAND 24" White Smooth Thick Wall Fireclay Sgl Bowl Farm Sink (AB2418SB-W)
- ALFI BRAND 30" White Thin Wall Sgl Bowl Smooth Apron Fireclay Kitchen Farm Sink (ABF3018-W)
- KOHLER Park Falls 21 X 22 Dual-Mnt Sink 2 Hole (19022-2-96)
- Alfi Brand Kitchen Sinks