Shop All Toilet Paper Dispensers & Holders
Alfi Brand
White Matte Stainless Steel Recessed Shelf / Toilet Paper Holder Niche
Mfr # ABTPNC88-W
Zoro # G008371598
product price: $174.99
/ea
Free Shipping & Returns
$174.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Dispenser Product Grouping Toilet Paper Holder
- Toilet Roll Type Standard
- Roll Capacity Single Roll
- Dispenser Material Stainless Steel
- Color White
Product Information
- Brand Alfi Brand
- MFR # ABTPNC88-W
- Zoro # G008371598
- UPC # 850025279871
- Country of Origin China
- Category Toilet Paper Dispensers & Holders
Dimensions
Dispenser Height | 4.13 in |
Dispenser Width | 5.63 in |
Dispenser Depth | 2.78 in |
Details
Item | Toilet Paper Holder |
Dispenser Product Grouping | Toilet Paper Holder |
Toilet Roll Type | Standard |
Roll Capacity | Single Roll |
Dispenser Material | Stainless Steel |
Color | White |
Dispenser Mounting | Recessed |
Finish | White |
Description
This wall niche is designed to hold a toilet paper roll - but can also be used for a variety of other applications within your bathroom; serving as stylish additional-shelving for hand towels, soaps, bottles, etc.Sleek White finish designed to blend in with any bathroom decor.Sturdy 20 gauge welded construction which is about 1 mm thickness.Includes adhesive strips on the back edges and easy-to-follow instructions for fast 3 step installation.Made of solid 304 series stainless steel which is waterproof and rustproof. Ideal for a moist environment.Installs between studs for a neat, recessed appearance.Please note that the shampoo, soap and other accessories shown in some of the images are for demonstration purposes only and are not included.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTEPLAST GROUP 33 gal Trash Bags, 33 in x 40 in, Heavy-Duty, 16 microns, Black, 250 PK (S334016K)
- 3M ocelo„¢ Vibrant Color Sponges, 4-3/4X 3X3/5, Assorted Colors, 4/Pack (7274FD)
- NILFISK Disc Filter, Dry, Pre-Filter (1471095500)
- CLR Brilliant Bath Lavender Scent Foaming Cleaner 26 oz Liquid (BB26-6-LV)
- ALFI BRAND Brushed Gold PVD Stainless Steel Recessed Shelf / Toilet Paper Holder Niche (ABTPNP88-BG)
- ALFI BRAND ALFI brand ABTPC77-BLA Black Matte Stainless Steel Recessed Toilet Paper Holder with Cover (ABTPC77-BLA)
- ALFI BRAND ALFI brand ABTP77-PSS Polished Stainless Steel Recessed Toilet Paper Holder with Cover (ABTP77-PSS)
- DELTA Kayra Tissue Holder (73350)
- DELTA Tissue Holder (79750-PN)
- TAYMOR Toilet Paper Holder, Single Post, Zamac (04-2848)
- SAFE-T-GARD Touchless Door Tissue System, Dispnsr/Receptacle, Smoke (GPC59513)
- Alfi Brand Toilet Paper Dispensers & Holders