Shop All Kitchen Sinks
Alfi Brand
White 24" Drop-In Sgl Bowl Granite Composite Kitchen Sink
Mfr # AB2420DI-W
Zoro # G7818617
Free Shipping & Returns
$444.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Alfi Brand
- MFR # AB2420DI-W
- Zoro # G7818617
- UPC # 811413023391
- Country of Origin Italy
- Category Kitchen Sinks
Description
This AB2420DI uniquely combines a very high-end look and long-term durability with low maintenance at an incredible value
Designed in Italy, Made in Italy
Exterior Dimensions : 23 5/8" x 20 1/8" x 8 1/4"
Inner Bowl Size : 20 7/8" x 15 15/16" x 7 7/8"
Includes drop-in installation hardware
Comes with one pre-drilled faucet hole in center with option for plumber to punch out extra four holes as seen in dimension diagram
Withstands severe thermal shocks and very high temperatures without being damaged
Drain not included. Recommended Model: ABST35
Recommended counter top cut out hole of 22 7/8" x 18 7/8" with a 3/8" corner radius.
Certified by Uniform Plumbing Code (cUPC)
Designed in Italy, Made in Italy
Exterior Dimensions : 23 5/8" x 20 1/8" x 8 1/4"
Inner Bowl Size : 20 7/8" x 15 15/16" x 7 7/8"
Includes drop-in installation hardware
Comes with one pre-drilled faucet hole in center with option for plumber to punch out extra four holes as seen in dimension diagram
Withstands severe thermal shocks and very high temperatures without being damaged
Drain not included. Recommended Model: ABST35
Recommended counter top cut out hole of 22 7/8" x 18 7/8" with a 3/8" corner radius.
Certified by Uniform Plumbing Code (cUPC)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROPLUS 1-1/2 PP Trip Lever Trap Waste and Overflow (BD1517)
- DIXON Pipe Fitting, Carbon Steel, 4 in Nominal, NPT End Style, Domestic (PN4000)
- USA INDUSTRIALS Pipe Fitting - 316SS - Class 150 - Reducing Tee - 3/4" x 1/2" FNPT (ZUSA-PF-7017)
- MILWAUKEE TOOL 3/4 in. IPS Jaw for M12 FORCE LOGIC Press Tool (49-16-2451B)
- ALFI BRAND 36" White Thin Wall Sgl Bowl Smooth Apron Fireclay Kitchen Farm Sink (ABF3618-W)
- ALFI BRAND White 20" Sgl Bowl Apron Fireclay Farmhouse Kitchen Sink (AB507)
- ALFI BRAND 24" White Sgl Bowl Fireclay Undermount Kitchen Sink (AB503UM-W)
- ALFI BRAND Black 17" Drop-In Rectangular Granite Composite Kitchen Prep Sink (AB1720DI-BLA)
- ALFI BRAND 33 inch Granite Composite Workstation Undermount Sink w Accessories (AB3418DBUM-BLA)
- ALFI BRAND Chocolate 34" Dbl Bowl Drop In Granite Composite Kitchen Sink (AB3319DI-C)
- MOEN 33"X22" Stainless Steel 18 Gauge Double Bowl Drop In Sink (G182133)
- Alfi Brand Kitchen Sinks