Shop All Kitchen Faucets
Alfi Brand
TraditionalBrushed SS Pull Down Kitchen Faucet
Mfr # AB2043-BSS
Zoro # G7820139
product price: $387.99
/ea
Free Shipping & Returns
$387.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Alfi Brand
- MFR # AB2043-BSS
- Zoro # G7820139
- UPC # 811413022684
- Country of Origin China
- Category Kitchen Faucets
Description
Features a handy pull-down faucet spout SOLID STAINLESS STEEL faucet made of high quality 304 grade stainless steel. Cartridge Type: KEROX K35A 35mm Estimated flow rate of 1.8 gallons per minute assuming flow pressure of 60 PSI. Recommended faucet hole diameter in countertop or sink to be at least 1 1/2" Superior finish is corrosion & rust resistant.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT NylonTubing, 15/64" ID, 5/16" OD, 100Ft. (1523-242312)
- LEGEND VALVE 1-1/4" - 1-1/2" CROSS HANDLE (104-453)
- ZORO SELECT Ball Valve, Full, 1" Size, 1000 psi, 3-Way (06Q051N04010)
- NEOPERL 0.35 gpm Spray Outlet, 3/4 in - 27 Thread Size, Chrome, Brass (5510305)
- ALFI BRAND Polished Chrome Gooseneck Pull Down Kitchen Faucet (ABKF3480-PC)
- ALFI BRAND Brushed SS Sgl Hole Pull Down Kitchen Faucet (AB2028-BSS)
- ALFI BRAND Brushed Nickel Kitchen Faucet with Black Rubber Stem (ABKF3001-BN)
- ALFI BRAND Polished SS Pull Down Sgl Hole Kitchen Faucet (AB2034-PSS)
- ALFI BRAND Brushed Nickel Double Spout Commercial Spring Kitchen Faucet (ABKF3787-BN)
- ALFI BRAND Polished Chrome Kitchen Faucet with Black Rubber Stem (ABKF3001-PC)
- KEENEY MFG Dual Handle Kitchen Faucet with Swivel Spout, Polished Chrome (3065W)
- Alfi Brand Kitchen Faucets