Shop All Kitchen Sinks
Alfi Brand
Titanium 34" Drop-In Dbl Bowl Granite Composite Kitchen Sink
Mfr # AB3420DI-T
Zoro # G7818328
product price: $507.99
/ea
Free Shipping & Returns
$507.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Alfi Brand
- MFR # AB3420DI-T
- Zoro # G7818328
- UPC # 811413027986
- Country of Origin Italy
- Category Kitchen Sinks
Description
This AB3420DI uniquely combines a very high-end look and long-term durability with low maintenance at an incredible value
Designed in Italy, Made in Italy
Exterior Dimensions : 33 7/8" x 20 1/8" x 8 1/4"
Inner Bowl Size: 14 7/8" x 15 3/4" x 7 3/4" , 14 7/8" x 15 3/4" x 7 3/4"
Includes drop-in installation hardware
Comes with one pre-drilled faucet hole in center with option for plumber to punch out extra hole as seen in dimension diagram
Withstands severe thermal shocks and very high temperatures without being damaged
Recommended counter top cut out hole of 33 1/8" x 18 7/8" with a 3/8" corner radius.
Drain not included. Recommended Model: ABST35
Certified by Uniform Plumbing Code (cUPC)
Designed in Italy, Made in Italy
Exterior Dimensions : 33 7/8" x 20 1/8" x 8 1/4"
Inner Bowl Size: 14 7/8" x 15 3/4" x 7 3/4" , 14 7/8" x 15 3/4" x 7 3/4"
Includes drop-in installation hardware
Comes with one pre-drilled faucet hole in center with option for plumber to punch out extra hole as seen in dimension diagram
Withstands severe thermal shocks and very high temperatures without being damaged
Recommended counter top cut out hole of 33 1/8" x 18 7/8" with a 3/8" corner radius.
Drain not included. Recommended Model: ABST35
Certified by Uniform Plumbing Code (cUPC)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Escutcheon, 1044817-CP (1044817-CP)
- DIXON Unpolished SlipOn 150lb., Flange, 2" (B38SL-G200)
- KOHLER Bathroom Sink, 6-9/16" H, 21-15/16"L, White (K-1997-SS4-0)
- THRIFCO PLUMBING 2 Inch Black Steel Plug (8318097)
- ALFI BRAND ALFI brand AB3021 30" Sgl Bowl Bamboo Kitchen Farm Sink (AB3021)
- ALFI BRAND White Smooth Apron 33" x 18" Double Bowl Fireclay Farm Sink (ABF3318D-W)
- ALFI BRAND Black 17" Drop-In Rectangular Granite Composite Kitchen Prep Sink (AB1720DI-BLA)
- ALFI BRAND 20" White Sgl Bowl Fireclay Undermount Kitchen Sink (AB2017)
- ALFI BRAND Chocolate 24" Drop-In Sgl Bowl Granite Composite Kitchen Sink (AB2420DI-C)
- ALFI BRAND Chocolate 30" Undermount Sgl Bowl Granite Composite Kitchen Sink (AB3020UM-C)
- BLANCO Diamond Silgranit Super Single Undermount Kitchen Sink - Cafe (441771)
- Alfi Brand Kitchen Sinks