Shop All Kitchen Faucets
Alfi Brand
Polished SS Retractable Sgl Hole Kitchen Faucet
Mfr # AB2038-PSS
Zoro # G7818118
product price: $298.99
/ea
Free Shipping & Returns
$298.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Alfi Brand
- MFR # AB2038-PSS
- Zoro # G7818118
- UPC # 811413021014
- Country of Origin China
- Category Kitchen Faucets
Description
Fully retractable design allows you to fold and tuck your faucet back when not in use. New design makes this faucet look like a pot filler. In fact it is a fully functioning kitchen faucet with hot and cold water all controlled by a single lever. One handed control valve. Pull to the right to control pressure, push front and back for water temperature. SOLID STAINLESS STEEL faucet made of high quality 304 grade stainless steel. Cartridge Type: KEROX K35A 35mm Recommended faucet hole diameter in countertop or sink to be 1 1/2" Estimated flow rate of 1.8 gallons per minute assuming flow pressure of 60 PSI. Certified by Uniform Plumbing Code (cUPC)
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONES STEPHENS P-Trap, PVC, SJ, Solvent Wld Marvel, 1-1/2" (P37003)
- ELKAY Wristblade Handle, 4" Mount, Commercial 2 Hole Lav Faucet Deck Mt, 4" Handle (LK406GN04T4)
- APOLLO VALVES 1-1/2" FNPT Bronze Ball Valve 2-Way (77CLF10701A)
- THRIFCO PLUMBING 1/2 Inch Slip x Slip PVC 90 Elbow SCH 80 (8214062)
- ALFI BRAND Polished Chrome Sensor Gooseneck Pull Down Kitchen Faucet (ABKF3262-PC)
- ALFI BRAND Polished Chrome Square Gooseneck Pull Down Kitchen Faucet (ABKF3889-PC)
- ALFI BRAND Brushed Nickel Double Spout Commercial Spring Kitchen Faucet (ABKF3787-BN)
- ALFI BRAND Polished Chrome Gooseneck Pull Down Kitchen Faucet (ABKF3480-PC)
- ALFI BRAND Brushed Nickel Kitchen Faucet with Black Rubber Stem (ABKF3001-BN)
- ALFI BRAND Commercial Spring Kitchen Faucet W/ Pull Down Shower Spray, SS (AB2039S)
- PLUMB PAK Sink Faucet Sprayer (PP825-60)
- Alfi Brand Kitchen Faucets