Shop All Kitchen Faucets
Alfi Brand
Polished SS Drinking Water Dispenser
Mfr # AB5008-PSS
Zoro # G7817628
product price: $123.99
/ea
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Alfi Brand
- MFR # AB5008-PSS
- Zoro # G7817628
- UPC # 811413021090
- Country of Origin China
- Category Kitchen Faucets
Description
Large goose neck about style water dispenser with large convenient handle.
SOLID STAINLESS STEEL water dispenser made of the highest quality 304 grade stainless steel, designed to last.
Water purification system sold separately.
Designed to match any of the LEON series faucets by ALFI brand.
Recommended faucet hole diameter in countertop or sink to be at least 3/4"
RO Compatible
Estimated flow rate of 1.8 gallons per minute assuming flow pressure of 60 PSI.
SOLID STAINLESS STEEL water dispenser made of the highest quality 304 grade stainless steel, designed to last.
Water purification system sold separately.
Designed to match any of the LEON series faucets by ALFI brand.
Recommended faucet hole diameter in countertop or sink to be at least 3/4"
RO Compatible
Estimated flow rate of 1.8 gallons per minute assuming flow pressure of 60 PSI.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT CPVC Coupling, Schedule SDR-11, 1/2" Pipe Size, CTS Hub (4129-005)
- ANVIL 4" Female NPT x Female NPT x Female NPT Black Forged Steel Tee Class 3000 (0361121205)
- ZORO SELECT 3/4" x 1/2" Female NPT x Female NPT Black Forged Steel Reducer (1MNH2)
- LEGEND VALVE 1/4"-20 X 12" FLOAT ROD (111-254)
- ALFI BRAND Polished Chrome Sensor Gooseneck Pull Down Kitchen Faucet (ABKF3262-PC)
- ALFI BRAND Brushed Nickel Kitchen Faucet with Black Rubber Stem (ABKF3001-BN)
- ALFI BRAND Polished SS Pull Down Sgl Hole Kitchen Faucet (AB2034-PSS)
- ALFI BRAND Commercial Spring Kitchen Faucet W/ Pull Down Shower Spray, SS (AB2039S)
- ALFI BRAND Polished Chrome Gooseneck Pull Down Kitchen Faucet (ABKF3480-PC)
- ALFI BRAND Polished Chrome Kitchen Faucet with Black Rubber Stem (ABKF3001-PC)
- GOURMETIER LS8408DL Concord Single-Handle Pull-Out Kitchen Faucet, Brushed Nickel (LS8408DL)
- Alfi Brand Kitchen Faucets & Accessories