Shop All Shower Heads
Alfi Brand
Polished SS 8" Round Ultra Thin Rain Shower Head
Mfr # RAIN8R-PSS
Zoro # G7815878
product price: $67.19
/ea
$67.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Alfi Brand
- MFR # RAIN8R-PSS
- Zoro # G7815878
- UPC # 811413021793
- Country of Origin China
- Category Shower Heads
Description
The entire shower head body is made of solid stainless steel!
Brushed Stainless Steel finish looks like Brushed Nickel and will not hold fingerprint marks as easily as the mirrored finishes.
Round shape 8" in Diameter and only 2mm thick.
Features a swivel adapter which allows you to angle the shower head during use.
Clear rubber nozzles allow for easy cleaning if clogged by debris. Comes with 5 replacement nozzles.
Water comes out of 60 tapered nozzles!
Item shown in Brushed Stainless Steel in images, see video to view the Polished finish.
Estimated flow rate of 1.8 gallons per minute assuming flow pressure of 60 PSI.
Brushed Stainless Steel finish looks like Brushed Nickel and will not hold fingerprint marks as easily as the mirrored finishes.
Round shape 8" in Diameter and only 2mm thick.
Features a swivel adapter which allows you to angle the shower head during use.
Clear rubber nozzles allow for easy cleaning if clogged by debris. Comes with 5 replacement nozzles.
Water comes out of 60 tapered nozzles!
Item shown in Brushed Stainless Steel in images, see video to view the Polished finish.
Estimated flow rate of 1.8 gallons per minute assuming flow pressure of 60 PSI.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Moen WS84667BRB Bathroom Faucet, 2-Faucet Handle, 4-1/8 in H Spout, Metal, Mediterranean Bronze (WS84667BRB)
- COMMERCIAL WATER DISTRIBUTING Commercial Water Distributing PENTEK-HFPP-34-PR-10 0.75 in. Whole House Water Filter System (PENTEK-HFPP-34-PR-10)
- IMPERIAL Lever Bender, 3/4 In, 3 In Radius (364-FHA-12)
- AQUATROL Safety Relief Valve, 1/2 x 3/4 In, 175 psi (88A2A1M1K1-175)
- ALFI BRAND Matte Black Stainless Steel 16" Round Ultra-Thin Rain Shower Head (RAIN16R-BM)
- ALFI BRAND Polished Chrome Sliding Rail Hand Held Shower Head Set W/ Hose (AB7938-PC)
- ALFI BRAND Brushed Nickel Sliding Rail Hand Held Shower Head Set W/ Hose (AB7938-BN)
- ALFI BRAND Polished SS 12" Square Ultra Thin Rain Shower Head (RAIN12S-PSS)
- ALFI BRAND Polished SS 16" Square Ultra Thin Rain Shower Head (RAIN16S-PSS)
- ALFI BRAND Polished Chrome 8" Square Multi Color LED Rain Shower Head (LED8S-PC)
- KOHLER 51 (26300-G-BL)
- Alfi Brand Bathtub Faucets & Accessories