Shop All Showerheads and Tub Faucets
Alfi Brand
Polished Chrome Pressure Balanced Rnd Shower Mixer
Mfr # AB1601-PC
Zoro # G7816867
product price: $180.99
/ea
Free Shipping & Returns
$180.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Alfi Brand
- MFR # AB1601-PC
- Zoro # G7816867
- UPC # 811413024435
- Country of Origin China
- Category Showerheads and Tub Faucets
Description
Round shaped lever handle.
This model DOES NOT include a diverter. For identical design with diverter, see model #AB1701
The pressure-balanced valve provides water at nearly constant temperature, despite pressure fluctuations in either the hot or cold supply lines.
This pressure balanced shower mixer only controls the water temperature not the water pressure. The handle turns to the right and starts out cold, keep turning for hotter water.
Sleek modern design.
User-Friendly installation.
Certified by Uniform Plumbing Code (cUPC)
Quality Guaranteed! Comes with a 5 Year Limited Lifetime Warranty.
Compliant with standard US plumbing codes and certified by cUPC.
This model DOES NOT include a diverter. For identical design with diverter, see model #AB1701
The pressure-balanced valve provides water at nearly constant temperature, despite pressure fluctuations in either the hot or cold supply lines.
This pressure balanced shower mixer only controls the water temperature not the water pressure. The handle turns to the right and starts out cold, keep turning for hotter water.
Sleek modern design.
User-Friendly installation.
Certified by Uniform Plumbing Code (cUPC)
Quality Guaranteed! Comes with a 5 Year Limited Lifetime Warranty.
Compliant with standard US plumbing codes and certified by cUPC.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN FILTER CO AFC Brand AFC-RF-F2, Compatible to Frigidaire EPTWFU01 Refrigerator Water Filters (1PK) Made by AFC (EPTWFU01-AFC-RF-F2-1-93681)
- 3M Quick Connect Filter, 6.7 gpm, 0.2 Micron, 2-3/4" O.D., 25 1/2 in H (CARTPAK DP260)
- ZURN Lf 10 Hot & 10 Cold Pre Assy (QPPM20-3)
- NIBCO 1" NOM C x 3/4" MNPT Copper Reducing Adapter (604R 1x3/4)
- ALFI BRAND Plshd Chrm Concealed 4-Way Thermostatic Valve Shower Mixer W/Sqr Knobs (AB2901-PC)
- ALFI BRAND Polished Chrm Shower Valve Mixer W/ Rounded Lever Handle and Diverter (AB3101-PC)
- ALFI BRAND Polished Chrome Round Knob 1 Way Thermostatic Shower Mixer (AB3809-PC)
- ALFI BRAND Polished Chrome Square Style Thermostatic Exposed Shower Set (AB2862-PC)
- ALFI BRAND Brushed Nickel Sliding Rail Hand Held Shower Head Set W/ Hose (AB7606-BN)
- ALFI BRAND Brushed Nickel Square Style Thermostatic Exposed Shower Set (AB2862-BN)
- DELTA Body Spray, Matte Black, Surface (50150-BL)
- Alfi Brand Showerheads and Tub Faucets