Shop All Shower & Bathtub Parts
Alfi Brand
Polished Chrome 16" Folding Teak Wood Shower Seat Bench
Mfr # ABS16R-PC
Zoro # G7813394
product price: $174.99
/ea
Free Shipping & Returns
$174.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Alfi Brand
- MFR # ABS16R-PC
- Zoro # G7813394
- UPC # 811413028549
- Country of Origin China
- Category Shower & Bathtub Parts
Description
Natural unstained wood, leaving you to decide if you like the apperance of natural teak wood or prefer to stain or oil the wood to match your style. Available in Polished Chrome or Brushed Nickel Finish When properly installed, the maximum safe loading weight on this seat is 300 lbs. ADA Compliant as long as it's installed at the correct comfortable height for Americans with Disabilities. Durable construction, made of natural solid teak wood with alumnium mounting bracket and brass seat bars. Requires installation onto a solid surface such as wooden studs or concrete wall, not just on drywall. Seat folds up/down for efficient use of space. Can be left in the up or down possition. Includes all hardware needed for secure installation. When folded the seat sticks out from the wall by 2" at its widest point. The two cover plates which conceal the part that mounts to the wall are made of durable ABS plastic and coated with a matching finish.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PREMIER Side Spray Assembly in Brushed Nickel BN (3570708)
- DO IT BEST Do it Polished Brass Flush Lever (091213)
- AEROFLEX 2-1/8" x 6 ft. Pipe Insulation, 1/2" Wall (318-AC21812)
- NEOPERL 1.8 gpm Aerated Outlet, 55/64 in - 27 Thread Size, Chrome, Brass (5509405)
- ALFI BRAND Brushed Nickel 14" Folding Teak Wood Shower Seat Bench (ABS14-BN)
- ALFI BRAND 24 x 12 White Matte SS Horizontal Sgl Shelf Bath Shower Niche (ABNC2412-W)
- ALFI BRAND ALFI brand ABS17 17" Folding Teak Wood Shower Seat Bench W/ Backrest (ABS17-SA)
- ALFI BRAND 8 x 36 Polished SS Vertical Triple Shelf Bath Shower Niche (ABN0836-PSS)
- ALFI BRAND 12 x 24 White Matte SS Vertical Dbl Shelf Bath Shower Niche (ABNC1224-W)
- ALFI BRAND 24 x 12 Black Matte SS Horizontal Sgl Shelf Bath Shower Niche (ABNC2412-BLA)
- STERLING Vista Pivot Framed Swinging Shower Door 36"–42" W X 65-1/2" H (1500D-42S)
- Alfi Brand Shower & Bathtub Parts