Shop All Showerheads and Tub Faucets
Alfi Brand
Plshd Chrm Concealed 4-Way Thermostatic Valve Shower Mixer W/Sqr Knobs
Mfr # AB2901-PC
Zoro # G7813017
product price: $603.99
/ea
Free Shipping & Returns
$603.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Alfi Brand
- MFR # AB2901-PC
- Zoro # G7813017
- UPC # 811413022912
- Country of Origin China
- Category Showerheads and Tub Faucets
Description
Modern square knobs and a sleek appearance make this easy-to-install single panel shower mixer a perfect choice. Equipped with a 4-way shower diverter, this brass thermostatic shower valve mixer by ALFI brand lets you switch from your handheld showerhead or above showerhead, to tub filler or body jets any time you wish!
Diverter knob can be positioned half way between outlets, giving you the opportunity to indulge in two shower experiences simultaneously
A thermostatic valve allows you to have separate temperature and pressure controls, allowing you to leave the water on a certain temperature and turn your water on and off separately
Valve/Mixer piece also included with purchase
Achieves UPC certification / approval
Quality Guaranteed! Comes with a 5 Year Limited Lifetime Warranty
User-Friendly installation
Diverter knob can be positioned half way between outlets, giving you the opportunity to indulge in two shower experiences simultaneously
A thermostatic valve allows you to have separate temperature and pressure controls, allowing you to leave the water on a certain temperature and turn your water on and off separately
Valve/Mixer piece also included with purchase
Achieves UPC certification / approval
Quality Guaranteed! Comes with a 5 Year Limited Lifetime Warranty
User-Friendly installation
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Conversion Adapter, 9/16-18 x 3/8 In (6-3/8 F5OG-S)
- PERRIN & ROWE 25" Slide Bar With Integrated Volume Control And Outlet (U.5535STN)
- DIXON Cam/Groove 90 Adapter, Couplr Elbow, AL, 3" (300DA-90AL)
- KOHLER 10 in, 11 in, 12 in, 4 in, 5 in, 6 in, 7 in, 8 in, 9 in Mount, 2 Hole (647-CP)
- ALFI BRAND Polished Chrome Shower Valve Mixer W/ Rounded Lever Handle (AB3001-PC)
- ALFI BRAND Polished Chrome Pressure Balanced Rnd Shower Mixer (AB1601-PC)
- ALFI BRAND Polished Chrm Concealed 3-Way Thermostatic Valve Shower Mixer Rnd Knob (AB4001-PC)
- ALFI BRAND Polished Chrome Square Style Thermostatic Exposed Shower Set (AB2862-PC)
- ALFI BRAND ALFI brand AB9101-BN Brushed Nickel Modern Round 3 Way Shower Diverter (AB9101-BN)
- ALFI BRAND Polished Chrm Shower Valve Mixer W/ Rounded Lever Handle and Diverter (AB3101-PC)
- BESTCARE Wall, Concealed Diverter Valve, Chrome (WHDIV)
- Alfi Brand Showerheads and Tub Faucets