Shop All Kitchen Sinks
Alfi Brand
Chocolate 34" Dbl Bowl Drop In Granite Composite Kitchen Sink
Mfr # AB3319DI-C
Zoro # G7815905
product price: $484.99
/ea
Free Shipping & Returns
$484.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Alfi Brand
- MFR # AB3319DI-C
- Zoro # G7815905
- UPC # 811413028198
- Country of Origin Italy
- Category Kitchen Sinks
Description
The AB3319DI kitchen sink combines a high-end appearance along with long-term durability and low maintenance at an unbelievable value!
Designed in Italy. Made in Italy.
Exterior Dimensions : 33 7/8" x 19 3/4" x 8 1/4"
Inner Bowl Size: 19 3/4" x 16 7/8" x 7 5/8", 10 1/4" x 15 3/8" x 7 5/8"
Comes with one pre-drilled faucet hole in center, with option for plumber to punch out extra two holes as seen in dimension diagram.
Includes drop-in installation hardware.
Withstands severe thermal shocks and very high temperatures without being damaged.
Drain not included. Recommended Model: ABST35
Recommended counter top cut out hole of 33 1/16" x 18 7/8" with a 3/8" corner radius.
Certified by Uniform Plumbing Code (cUPC)
Designed in Italy. Made in Italy.
Exterior Dimensions : 33 7/8" x 19 3/4" x 8 1/4"
Inner Bowl Size: 19 3/4" x 16 7/8" x 7 5/8", 10 1/4" x 15 3/8" x 7 5/8"
Comes with one pre-drilled faucet hole in center, with option for plumber to punch out extra two holes as seen in dimension diagram.
Includes drop-in installation hardware.
Withstands severe thermal shocks and very high temperatures without being damaged.
Drain not included. Recommended Model: ABST35
Recommended counter top cut out hole of 33 1/16" x 18 7/8" with a 3/8" corner radius.
Certified by Uniform Plumbing Code (cUPC)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/2" FNPT 304 SS Cap (40RDC111N012)
- LEGRIS Metric Push-to-Connect Fitting (3118 08 13)
- SEMINOLE NIPPLE GALV 2"" X 4"" (8700155354)
- ZORO SELECT CPVC Reducer Bushing, Schedule 80, 2" x 1/2" Pipe Size, Spigot x Socket (9837-247)
- ALFI BRAND White 20" Sgl Bowl Apron Fireclay Farmhouse Kitchen Sink (AB507)
- ALFI BRAND White 17" Drop-In Rectangular Granite Composite Kitchen Prep Sink (AB1720DI-W)
- ALFI BRAND 30" White Undermount / Drop In Fireclay Kitchen Sink (AB3018UD-W)
- ALFI BRAND 30" White Reversible Sgl Fireclay Farmhouse Kitchen Sink (AB3020SB-W)
- ALFI BRAND White 34" Sgl Bowl Granite Composite Kitchen Sink W/ Drainboard (AB1620DI-W)
- ALFI BRAND 36" White Thin Wall Sgl Bowl Smooth Apron Fireclay Kitchen Farm Sink (ABF3618-W)
- NANTUCKET SINKS 32-Inch Undermount Fireclay Kitchen Sink (Wellfleet-3218W)
- Alfi Brand Kitchen Sinks