Shop All Pot Fillers
Alfi Brand
Brushed SS Retractable Pot Filler Faucet
Mfr # AB5019-BSS
Zoro # G7819326
product price: $245.99
/ea
Free Shipping & Returns
$245.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Alfi Brand
- MFR # AB5019-BSS
- Zoro # G7819326
- UPC # 811413022820
- Country of Origin China
- Category Pot Fillers
Description
Uniquely double jointed design gives this faucet an extra-long reach (Up to 20") with ability to fold up against a wall Achieves both the ISO 9001:2000 and ISO 14001:2004 Certification Carefully constructed following the PPAP protocol of design Flow rate of 1.8 GPM allows the AB5019 to fill any pot or jug up quickly Quality Guaranteed! Comes with a 5 year limited lifetime warranty User Friendly Wall-Mounted Installation
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMPONENT HARDWARE Wall Mount Faucet - Economy, W/12" Spout (KN13-8012)
- LEGEND VALVE 3/4" X 6" BLACK NIPPLE (355-090E)
- KOHLER Assembly-Side Spray (1085211-SN)
- ZORO SELECT 2" MNPT x 5" TBE Stainless Steel Pipe Nipple Sch 40, Seamless/Welded: Welded (T6BNI07)
- ALFI BRAND Polished SS Retractable Pot Filler Faucet (AB5018-PSS)
- ALFI BRAND Polished SS Retractable Pot Filler Faucet (AB5019-PSS)
- KINGSTON BRASS KS3108PX Restoration Two-Handle Wall Mount Pot Filler, Brushed Nickel (KS3108PX)
- KINGSTON BRASS Deck Mount Pot Filler, Antique Brass (KS3703TAL)
- PIONEER FAUCETS Wall Mount Pot Filler, NPT, Potfiller, Brushed Nickel, Number of Holes: 1 Hole (2AM600-BN)
- PIONEER FAUCETS Wall Mount Pot Filler, NPT, Potfiller, Stainless Steel, Number of Holes: 1 Hole (2AM600-SS)
- ROHL Italian Wall Mounted Pot Filler With Lever Handle-Polished Chrome (A1451LMAPC-2)
- Alfi Brand Kitchen Faucets & Accessories