Shop All Pot Fillers
Alfi Brand
Brushed SS Retractable Pot Filler Faucet
Mfr # AB5018-BSS
Zoro # G7818048
product price: $253.99
/ea
Free Shipping & Returns
$253.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Alfi Brand
- MFR # AB5018-BSS
- Zoro # G7818048
- UPC # 811413022806
- Country of Origin China
- Category Pot Fillers
Description
Uniquely double jointed design gives this faucet an extra-long reach (Up to 20") with ability to fold up against a wall
Achieves both the ISO 9001:2000 and ISO 14001:2004 Certification
Carefully constructed following the PPAP protocol of design
Flow rate of 1.8 GPM allows the AB5018 to fill any pot or jug up quickly
Quality Guaranteed! Comes with a 5 year limited lifetime warranty
User Friendly Deck-Mount Installation
Achieves both the ISO 9001:2000 and ISO 14001:2004 Certification
Carefully constructed following the PPAP protocol of design
Flow rate of 1.8 GPM allows the AB5018 to fill any pot or jug up quickly
Quality Guaranteed! Comes with a 5 year limited lifetime warranty
User Friendly Deck-Mount Installation
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT CPVC Elbow, 90 Degrees, Schedule 80, 1/2" Pipe Size, FNPT x Socket (9807-005)
- ZORO SELECT 1/4" FNPT Chrome Brass Ball Valve Inline (107-821-CL)
- LEGRIS Push-to-Connect, Threaded Male Elbow, 14mm Tube Size, Nylon, Black, 10 PK (3109 14 17)
- ZORO SELECT Vacuum Connector, Reducig, 1/4x3/16In, PK10 (5ZMH0)
- ALFI BRAND Polished SS Retractable Pot Filler Faucet (AB5019-PSS)
- ALFI BRAND Polished SS Retractable Pot Filler Faucet (AB5018-PSS)
- ALFI BRAND Brushed SS Retractable Pot Filler Faucet (AB5019-BSS)
- CENTRAL BRASS Wall Mount Pot Filler, NPT, Wallmount, Polished Chrome, Number of Holes: 1 Hole (0398-ULE0)
- RESTORATION KS3108PL Wall Mount Pot Filler Kitchen Faucet (KS3108PL)
- KINGSTON BRASS Deck Mount Pot Filler, Matte Black (KS8700DL)
- DELTA Traditional Wall Mount Pot Filler (1177LF)
- Alfi Brand Kitchen Faucets & Accessories