Shop All Kitchen Faucets
Alfi Brand
Brushed SS Pull Out Sgl Hole Kitchen Faucet
Mfr # AB2025-BSS
Zoro # G7817129
product price: $323.99
/ea
Free Shipping & Returns
$323.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Alfi Brand
- MFR # AB2025-BSS
- Zoro # G7817129
- UPC # 811413020956
- Country of Origin China
- Category Kitchen Faucets
Description
Features pull out faucet head
One handed control valve! Pull up to control pressure, push left and right for water temperature.
SOLID STAINLESS STEEL faucet made of high quality 304 grade stainless steel.
Available in Polished (PSS) or Brushed (BSS) Stainless Steel.
Cartridge Type: KEROX K35A 35mm
Certified by Uniform Plumbing Code (cUPC)
Recommended faucet hole diameter in countertop or sink to be 1 1/2"
Estimated flow rate of 1.7 gallons per minute assuming flow pressure of 60 PSI.
One handed control valve! Pull up to control pressure, push left and right for water temperature.
SOLID STAINLESS STEEL faucet made of high quality 304 grade stainless steel.
Available in Polished (PSS) or Brushed (BSS) Stainless Steel.
Cartridge Type: KEROX K35A 35mm
Certified by Uniform Plumbing Code (cUPC)
Recommended faucet hole diameter in countertop or sink to be 1 1/2"
Estimated flow rate of 1.7 gallons per minute assuming flow pressure of 60 PSI.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BK RESOURCES Optiflow Heavy Duty Faucet, 10" Swing Spout, 8" O.C. Splash Mount (BKF-10-G)
- CENTRAL BRASS Single Handle Dishwasher Faucet, NPSM, Single Hole, Polished Chrome (282)
- STEEL & OBRIEN 3" x 1" Butt Weld Reducing Short Tee - 304SS Polished (7RWWW-3X1-7-304)
- TELEDYNE LAARS Rw0034500 Burner, Spark (RW0034500)
- ALFI BRAND Polished Chrome Square Gooseneck Pull Down Kitchen Faucet (ABKF3889-PC)
- ALFI BRAND Brushed Nickel Double Spout Commercial Spring Kitchen Faucet (ABKF3787-BN)
- ALFI BRAND SS Drinking Water Dispenser (AB5008-BSS)
- ALFI BRAND Commercial Spring Kitchen Faucet W/ Pull Down Shower Spray, SS (AB2039S)
- ALFI BRAND Polished Chrome Sensor Gooseneck Pull Down Kitchen Faucet (ABKF3262-PC)
- ALFI BRAND Polished Chrome Kitchen Faucet with Black Rubber Stem (ABKF3001-PC)
- PFISTER Kitchen Faucets, Single Handle Kitchen Faucet With Spray Chrome (G134-7000)
- Alfi Brand Kitchen Faucets