Shop All Shower Heads
Alfi Brand
Brushed SS 12" Square Ultra Thin Rain Shower Head
Mfr # RAIN12S-BSS
Zoro # G7820096
product price: $118.99
/ea
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Alfi Brand
- MFR # RAIN12S-BSS
- Zoro # G7820096
- UPC # 811413021748
- Country of Origin China
- Category Shower Heads
Description
The entire shower head body is made of solid stainless steel!
Polished Stainless Steel finish is just like Chrome and features a mirrored look.
Round shape 12" in Diameter and only 2mm thick.
Features a swivel adapter which allows you to angle the shower head during use.
Clear rubber nozzles allow for easy cleaning if clogged by debris. Comes with 5 replacement nozzles.
Water comes out of 126 tapered nozzles!
Item shown in Brushed Stainless Steel in images, see video to view the Polished finish.
Estimated flow rate of 1.8 gallons per minute assuming flow pressure of 70 PSI.
Polished Stainless Steel finish is just like Chrome and features a mirrored look.
Round shape 12" in Diameter and only 2mm thick.
Features a swivel adapter which allows you to angle the shower head during use.
Clear rubber nozzles allow for easy cleaning if clogged by debris. Comes with 5 replacement nozzles.
Water comes out of 126 tapered nozzles!
Item shown in Brushed Stainless Steel in images, see video to view the Polished finish.
Estimated flow rate of 1.8 gallons per minute assuming flow pressure of 70 PSI.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUCTMATE Duct Hanger 20 GA, 1" W (GRRDH07GA20)
- ZORO SELECT Cap, 4", 150,304, Thrd Heavy (4381030310)
- T&S BRASS Brush Attachment (BR10)
- ELKAY Sleeve-Push Button Guide, Chrome Plated Brass (45663C)
- ALFI BRAND 12" Oval Brushed Solid SS Ultra Thin Rain Shower Head (RAIN128-BSS)
- ALFI BRAND Matte Black Stainless Steel 16" Round Ultra-Thin Rain Shower Head (RAIN16R-BM)
- ALFI BRAND Brushed SS 16" Square Ultra Thin Rain Shower Head (RAIN16S-BSS)
- ALFI BRAND Polished SS 12" Square Ultra Thin Rain Shower Head (RAIN12S-PSS)
- ALFI BRAND 12" Oval Polished Solid SS Ultra Thin Rain Shower Head (RAIN128-PSS)
- ALFI BRAND Brushed Nickel Sliding Rail Hand Held Shower Head Set W/ Hose (AB7938-BN)
- MOEN Nebia Chrome 4 settings Handheld Showerhead 1.5 gpm (N401H0CH)
- Alfi Brand Shower Heads