Shop All Showerheads and Tub Faucets
Alfi Brand
Brushed Nickel Square Knob 1 Way Thermostatic Shower Mixer
Mfr # AB2601-BN
Zoro # G7815765
product price: $473.99
/ea
Free Shipping & Returns
$473.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Alfi Brand
- MFR # AB2601-BN
- Zoro # G7815765
- UPC # 811413028853
- Country of Origin China
- Category Showerheads and Tub Faucets
Description
A thermostatic valve allows you to have separate temperature and pressure controls, allowing you to leave the water on a certain temperature and turn your water on and off separately.
Two square knobs from top to bottom: Temperature Control, On/Off Control.
Sleek modern single panel design makes it a breeze to install to any surface.
Hot & Cold, On & Off functions etched on plate
Includes both the trim and the rough in valve, so it has everything needed to function.
Expertly crafted solid brass construction for long-lasting durability.
Coated with a Polished Chrome or Brushed Nickel finish.
Two square knobs from top to bottom: Temperature Control, On/Off Control.
Sleek modern single panel design makes it a breeze to install to any surface.
Hot & Cold, On & Off functions etched on plate
Includes both the trim and the rough in valve, so it has everything needed to function.
Expertly crafted solid brass construction for long-lasting durability.
Coated with a Polished Chrome or Brushed Nickel finish.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Low Lead Brass Tee, 1/8" Pipe Size (706131-02)
- ZURN Basket Strainer, Deep Cup (ZSS3000B-SS)
- ZORO SELECT CPVC Coupling, Schedule 80, 1" Pipe Size, FNPT (9830-010)
- LEGRIS Metric All Metal Push-to-Connect Fitting (3699 14 21)
- ALFI BRAND Polished Chrome Shower Valve Mixer W/ Rounded Lever Handle (AB3001-PC)
- ALFI BRAND Polished Chrome Round Knob 1 Way Thermostatic Shower Mixer (AB3809-PC)
- ALFI BRAND Plshd Chrm Concealed 4-Way Thermostatic Valve Shower Mixer W/Sqr Knobs (AB2901-PC)
- ALFI BRAND Polished Chrome Pressure Balanced Rnd Shower Mixer (AB1601-PC)
- ALFI BRAND Polished Chrm Shower Valve Mixer W/ Rounded Lever Handle and Diverter (AB3101-PC)
- ALFI BRAND Polished Chrome 2" Square Adjustable Shower Body Spray (AB3820-PC)
- MOEN MPact Posi-Temp w/Diverter 1/2" Cc Ips Conn w/Pressure Balancing (2521)
- Alfi Brand Showerheads and Tub Faucets