Shop All Showerheads and Tub Faucets
Alfi Brand
Brushed Nickel Sliding Rail Hand Held Shower Head Set W/ Hose
Mfr # AB7606-BN
Zoro # G7819387
Free Shipping & Returns
$209.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Alfi Brand
- MFR # AB7606-BN
- Zoro # G7819387
- UPC # 811413020536
- Country of Origin China
- Category Showerheads and Tub Faucets
Description
Comes with matching square wall union for shower hose installation. This item mounts on the wall and allows the shower hose to easily connect.
Solid brass construction coated with a Brushed Nickel finish
Sleek modern design.
This unit does not include the valves needed to direct water into the showerhead, a mixer or shower valves must be purchased separately. For those interested in incorporating an above shower head and/or tub filler, a mixer that includes a diverter unit must be purchased. For those interested in a hand held shower experience only, shower valves or a mixer must be purchased.
UPC logo of authenticity etched on unit
Features a back flow preventer check valve to ensure that water can not flow back into the plumbing through the shower head.
Solid brass construction coated with a Brushed Nickel finish
Sleek modern design.
This unit does not include the valves needed to direct water into the showerhead, a mixer or shower valves must be purchased separately. For those interested in incorporating an above shower head and/or tub filler, a mixer that includes a diverter unit must be purchased. For those interested in a hand held shower experience only, shower valves or a mixer must be purchased.
UPC logo of authenticity etched on unit
Features a back flow preventer check valve to ensure that water can not flow back into the plumbing through the shower head.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATTS Air Gap Faucet Bn (0959752)
- KOHLER Nut, Bonnet (1386096)
- MOEN Banbury 3 Pc Kit (24"Tb/Tr/Pph) Bn (Y2633BN)
- APACHE Part C Female Aluminum Cam/Groove, 4" (50400110)
- ALFI BRAND Polished Chrome 2" Square Adjustable Shower Body Spray (AB3820-PC)
- ALFI BRAND ALFI brand AB9101-BN Brushed Nickel Modern Round 3 Way Shower Diverter (AB9101-BN)
- ALFI BRAND Polished Chrome Shower Valve Mixer W/ Rounded Lever Handle (AB3001-PC)
- ALFI BRAND Brushed Nickel Square Style Thermostatic Exposed Shower Set (AB2862-BN)
- ALFI BRAND Polished Chrome Square Style Thermostatic Exposed Shower Set (AB2862-PC)
- ALFI BRAND Polished Chrm Shower Valve Mixer W/ Rounded Lever Handle and Diverter (AB3101-PC)
- ROHL Hand Shower Set, Polished Nickel, Wall (MB2046PN)
- Alfi Brand Showerheads and Tub Faucets