Shop All Shower & Bathtub Parts
Alfi Brand
Brushed Nickel 16" Folding Teak Wood Shower Seat Bench
Mfr # ABS16S-BN
Zoro # G7813796
product price: $185.99
/ea
Free Shipping & Returns
$185.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Alfi Brand
- MFR # ABS16S-BN
- Zoro # G7813796
- UPC # 811413028570
- Country of Origin China
- Category Shower & Bathtub Parts
Description
Natural unstained wood, leaving you to decide if you like the apperance of natural teak wood or prefer to stain or oil the wood to match your style. Available in Polished Chrome or Brushed Nickel Finish When properly installed, the maximum safe loading weight on this seat is 300 lbs. ADA Compliant as long as it's installed at the correct comfortable height for Americans with Disabilities. Durable construction, made of natural solid teak wood with alumnium mounting bracket and brass seat bars. Requires installation onto a solid surface such as wooden studs or concrete wall, not just on drywall. Seat folds up/down for efficient use of space. Can be left in the up or down possition. Includes all hardware needed for secure installation. When folded the seat sticks out from the wall by 2" at its widest point. The two cover plates which conceal the part that mounts to the wall are made of durable ABS plastic and coated with a matching finish.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1" MNPT x 3" TBE Stainless Steel Pipe Nipple Sch 80 (E4BNF04)
- CHARLOTTE PIPE AND FOUNDRY 1-1/2 In. Slip x Slip Schedule 80 90 Deg. PVC Elbow 1/4 Bend (PVC 08300 1800HA)
- CASH VALVE Pressure Regulator, 1/4 In, 80 to 120 psi (04160-0100)
- APOLLO EXPANSION PEX 1/2 in. Brass PEX-A Barb x Brass PEX Barb x Female Pipe Thread Drop-Ear Tee (EPXDET12)
- ALFI BRAND 12 x 24 Black Matte SS Vertical Dbl Shelf Bath Shower Niche (ABNC1224-BLA)
- ALFI BRAND 8 x 36 Polished SS Vertical Triple Shelf Bath Shower Niche (ABN0836-PSS)
- ALFI BRAND Brushed Nickel 14" Folding Teak Wood Shower Seat Bench (ABS14-BN)
- ALFI BRAND 24 x 12 Brushed SS Horizontal Sgl Shelf Bath Shower Niche (ABN2412-BSS)
- ALFI BRAND Polished Chrome 16" Folding Teak Wood Shower Seat Bench (ABS16S-PC)
- ALFI BRAND Polished Chrome 14" Folding Teak Wood Shower Seat Bench (ABS14-PC)
- MOEN Cia M-Core 3 Series S/O EP BG (UT3362EPBG)
- Alfi Brand Shower & Bathtub Parts