Shop All Kitchen Sinks
Alfi Brand
Black 17" Drop-In Rectangular Granite Composite Kitchen Prep Sink
Mfr # AB1720DI-BLA
Zoro # G7813330
product price: $365.99
/ea
Free Shipping & Returns
$365.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Alfi Brand
- MFR # AB1720DI-BLA
- Zoro # G7813330
- UPC # 811413023599
- Country of Origin Italy
- Category Kitchen Sinks
Description
This AB1720DI uniquely combines a very high-end look and long-term durability with low maintenance at an incredible value
Designed in Italy, Made in Italy
Exterior Dimensions : 16 1/8" x 19 7/8" x 8 1/4"
Inner Bowl Size : 13 3/8" x 15 3/4" x 7 3/4"
Includes drop-in installation hardware
Comes with one pre-drilled faucet hole in center with option for plumber to punch out extra two holes as seen in dimension diagram
Withstands severe thermal shocks and very high temperatures without being damaged
Drain not included. Recommended Model: ABST35
Recommended counter top cut out hole of 15 3/8" x 18 7/8" with a 3/8" corner radius.
Certified by Uniform Plumbing Code (cUPC)
Designed in Italy, Made in Italy
Exterior Dimensions : 16 1/8" x 19 7/8" x 8 1/4"
Inner Bowl Size : 13 3/8" x 15 3/4" x 7 3/4"
Includes drop-in installation hardware
Comes with one pre-drilled faucet hole in center with option for plumber to punch out extra two holes as seen in dimension diagram
Withstands severe thermal shocks and very high temperatures without being damaged
Drain not included. Recommended Model: ABST35
Recommended counter top cut out hole of 15 3/8" x 18 7/8" with a 3/8" corner radius.
Certified by Uniform Plumbing Code (cUPC)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER 1387361 Threshold 48 (1387362-02-BDX)
- SMITH-BLAIR Saddle Clamp, 4 In, Outlet Pipe 1 1/4 In (31500048010000)
- ACTIVE AQUA Black Tubing 25Ft., 1/2" ID (HGTB50GF)
- EEMAX Eemax EMT6 Electric Mini Tank Water Heater - 6.0 gallon 120V, Hardwired (EMT6)
- ALFI BRAND Biscuit 24" Undermount Sgl Bowl Granite Composite Kitchen Sink (AB2420UM-B)
- ALFI BRAND 36" White Reversible Smooth / Fluted Sgl Bowl Fireclay Farm Sink (AB3618HS-W)
- ALFI BRAND White 24" Drop-In Sgl Bowl Granite Composite Kitchen Sink (AB2420DI-W)
- ALFI BRAND 24" White Sgl Bowl Fireclay Undermount Kitchen Sink (AB503UM-W)
- ALFI BRAND Gray Matte Smooth Apron 33" x 18" Single Bowl Fireclay Farm Sink (ABF3318S-GM)
- ALFI BRAND White Smooth Curved Apron 30" x 20" Single Bowl Fireclay Farm Sink with Grid (ABFC3020-W)
- ELKAY Sink, 1 Hole, Lustrous Satin Finish (DLR3122121)
- Alfi Brand Kitchen Sinks