Shop All Kitchen Sinks
Alfi Brand
Biscuit 24" Undermount Sgl Bowl Granite Composite Kitchen Sink
Mfr # AB2420UM-B
Zoro # G7820026
product price: $492.99
/ea
Free Shipping & Returns
$492.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Alfi Brand
- MFR # AB2420UM-B
- Zoro # G7820026
- UPC # 811413023438
- Country of Origin Italy
- Category Kitchen Sinks
Description
This AB2420UM uniquely combines a very high-end look and long-term durability with low maintenance at an incredible value
Designed in Italy, Made in Italy
Exterior Dimensions : 23 5/8" x 16 7/8" x 8 1/4"
Inner Bowl Size : 20 7/8" x 15 3/4" x 7 3/4"
Includes undermount installation hardware
Withstands severe thermal shocks and very high temperatures without being damaged
Drain not included. Recommended Model: ABST35
Recommended counter top cut out hole of 20 3/4" x 15 7/8" with a 1/4" corner radius.
Certified by Uniform Plumbing Code (cUPC)
Designed in Italy, Made in Italy
Exterior Dimensions : 23 5/8" x 16 7/8" x 8 1/4"
Inner Bowl Size : 20 7/8" x 15 3/4" x 7 3/4"
Includes undermount installation hardware
Withstands severe thermal shocks and very high temperatures without being damaged
Drain not included. Recommended Model: ABST35
Recommended counter top cut out hole of 20 3/4" x 15 7/8" with a 1/4" corner radius.
Certified by Uniform Plumbing Code (cUPC)
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Riverby 33" X 22" X 9-5/8" Top-Mount (5871-1A2-96)
- ZORO SELECT 1" FNPT Stainless Steel Ball Valve Inline (G-SSV-100NLH)
- WASTE KING Waste King Legend L-3200 Garbage Disposer, 3/4 hp Motor, 115 V, Stainless Steel (L-3200)
- ANVIL 90 Elbow, Forged Steel, 3/4 in, NPT (0361502453)
- ALFI BRAND White 30" Undermount Sgl Bowl Granite Composite Kitchen Sink (AB3020UM-W)
- ALFI BRAND 33 inch Granite Composite Workstation Undermount Sink w Accessories (AB3418SBUM-BLA)
- ALFI BRAND 24" White Thin Wall Sgl Bowl Smooth Apron Fireclay Kitchen Farm Sink (ABF2418-W)
- ALFI BRAND Black Matte Smooth Apron 33" x 18" Double Bowl Fireclay Farm Sink (ABF3318D-BM)
- ALFI BRAND 30" White Reversible Sgl Fireclay Farmhouse Kitchen Sink (AB3020SB-W)
- ALFI BRAND 30" White Undermount / Drop In Fireclay Kitchen Sink (AB3018UD-W)
- GOURMETIER Solid Surface Stone Apron Front Farmhouse Sgl Bowl Kitchen Sink, White (GKFA361810CD)
- Alfi Brand Kitchen Sinks